0FL1LEDP150KMV - *Delisted* 21W Led FLD KNCKL MNT BRZ

Lithonia Lighting

  • $179.99 (Each)
  • $179.99 (Each)
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
0FL1LEDP150KMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OFL1 LED P1 50K MVOLT THK DDBX
Description
*Delisted* 21W Led FLD KNCKL MNT BRZ
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
889804467147 / 00889804467147
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.99 (Each)
Carton
$179.99 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
0FL1LEDP150KMV - Small Image
 
0FL1LEDP150KMV - Large Image
 
0FL1LEDP150KMV - Large Image
 
0FL1LEDP150KMV - Large Image
Attachments
 
 
0FL1LEDP150KMV - Specification Sheet
Other Links
 
 
0FL1LEDP150KMV - Other
Specifications Sheets
 
 
0FL1LEDP150KMV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 0FL1LEDP150KMV.
Jump To:

Similar Items

Similar items are close alternatives to 0FL1LEDP150KMV, though they may not be 100% alike.

00191848090824|0191848|191848090824|19184809082|09082|Qte Led P1 50K 120 THK DDB...
  • MFR Part #: QTE LED P1 50K 120 THK DDB M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QTELEDP150K120TH - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (...
  • MFR Part #: FFLED18
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($271.20) ·
FFLED18 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$271.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat