WP60SCTG310BZ - 28/40/60W Led Wall Pack 3K/4K/5K - Bronze

Signify Luminaires

  • $125.88 (Each)
  • $125.88 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP60SCTG310BZ
Manufacturer
Signify Luminaires
Manufacturer's Part Number
WP60-SCT-G3-10-BZ
Description
28/40/60W Led Wall Pack 3K/4K/5K - Bronze
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All!;Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design;Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled.;IP65 Rated Luminaire;Die-Cast Housings Protect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
190096198429 / 00190096198429
Weight per unit
6.735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.88 (Each)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
11
Resources
Images
 
 
WP60SCTG310BZ - Small Image
 
WP60SCTG310BZ - Large Image
Attachments
 
 
WP60SCTG310BZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120-347 V
Wattage
60
Material, Color, and Finish
Color Rendering Index (Cri)
80
Color Temperature
Selectable
Descriptions
Description
28/40/60W LED WALL PACK 3K/4K/5K - BRONZE
Extra Long Description
LUM WP60-SCT-G3-10-BZ WP60-SCT-G3-1
Product Type
WP60-SCT-G3-10-BZ
Additional Information
Lumens
9100
Number Of Pieces
1
Manufacturer Information
Brand
Signify Luminaires
Manufacturers Part Number
WP60-SCT-G3-10-BZ
GTIN
00190096198429
UPC
190096198429
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
1103-Wall Mount - Wall Packs
Packaging
Weight per each
6.735
Carton
1
Uses, Certifications, and Standards
Enclosure
LED
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat