WP100SCTG310BZ - 70/80/90/100W Led Wall Pack 3K/4K/5K - Bronze

Signify Luminaires

  • $188.82 (Each)
  • $188.82 (Each)

In-Stock: 183 available at other locations ( find a store with stock)
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
WP100SCTG310BZ
Manufacturer
Signify Luminaires
Manufacturer's Part Number
WP100-SCT-G3-10-BZ
Description
70/80/90/100W Led Wall Pack 3K/4K/5K - Bronze
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All!. Uniform Illumination. Wattage and CCT Selectable. Equipped With An Integrated Daylight Sensor. Rugged Robust Design. Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled. IP65 Rated Luminaire. Die-Cast Housings P
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
190096198405 / 00190096198405
Weight per unit
10.637 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.82 (Each)
Stock Availability
Lenexa
0 (Find nearest stock)
All Stores
183
Resources
Images
 
 
WP100SCTG310BZ - Small Image
 
WP100SCTG310BZ - Large Image
Attachments
 
 
WP100SCTG310BZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120-347 V
Wattage
100
Material, Color, and Finish
Color Rendering Index (Cri)
80
Color Temperature
Selectable
Descriptions
Description
70/80/90/100W LED WALL PACK 3K/4K/5K - BRONZE
Extra Long Description
LUM WP100-SCT-G3-10-BZ WP100-SCT-G3
Long Description
Wall Pack DualSelect adjustable light output technology and sensor enabled, the one that has it all!. Uniform illumination. Wattage and CCT Selectable. Equipped with an integrated Daylight Sensor. Rugged robust design. Wall Pack DualSelect features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights, is CCT and wattage selectable in field and is sensor enabled. IP65 rated luminaire. Die-cast housings p
Product Type
WP100-SCT-G3-10-BZ
Additional Information
Lumens
15200
Number Of Pieces
1
Manufacturer Information
Brand
Signify Luminaires
Manufacturers Part Number
WP100-SCT-G3-10-BZ
GTIN
00190096198405
UPC
190096198405
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
1103-Wall Mount - Wall Packs
Packaging
Weight per each
10.637
Carton
1
Uses, Certifications, and Standards
Enclosure
LED
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 183

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
77 View Store
Houston RDC
82 View Store

M-Z

Location Stock Available
Stafford
2 View Store
These alternate items can be purchased instead of WP100SCTG310BZ.
Jump To:

Similar Items

Similar items are close alternatives to WP100SCTG310BZ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat