30882VB2 - Vari Bit VB2 Hole Size 1/2"-1

Lenox

  • $81.57 (Each)
  • $81.57 (Each)
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
30882VB2
Manufacturer
Lenox
Manufacturer's Part Number
30882VB2
Description
Vari Bit VB2 Hole Size 1/2"-1
Step Drill Bit, 1/2 to 1 In Bit Size, 3/8 In Shank Diameter, High Speed Steel, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472308822 / 00082472308822
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.57 (Each)
Resources
Attachments
 
 
30882VB2 - Specification Sheet
Images
 
 
30882VB2 - Small Image
 
30882VB2 - Large Image
 
30882VB2 - Large Image
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
Metal
Material, Color, and Finish
Finish
Steam Oxide Coated
Descriptions
Product Type
Step Drill Bit
Long Description
Step Drill Bit, 1/2 to 1 in Bit Size, 3/8 in Shank Diameter, High Speed Steel, 0.26 lb
Short Description
Step Drill Bit, 1/2 to 1 in, 3/8 in Shank
Description
VARI BIT VB2 HOLE SIZE 1/2"-1
extra long description
SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 1/2 INCH MIN. DRILL SIZE; 1 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 9 SIZE(S); VARI-BIT[R] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
1/2 to 1 in
Shank Diameter
3/8 in
package quantity
1 PK
Maximum Drill Size
1 INCH
Minimum Drill Size
1/2 INCH
Shank Size
3/8 INCH
Number of Sizes
9
Manufacturer Information
Manufacturers Part Number
30882VB2
Brand
LENOX
GTIN
00082472308822
UPC
082472308822
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Split Point, Enhanced Flute
Packaging
Weight
0.26 lb
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30882VB2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 30882VB2.

Lenox Step Drill Bit, 1/2-Inch to 1-Inch With 3/8-Inch Shank
  • Our Part #: VB2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30882VB2
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.57) ·
VB2 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.57

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 30882VB2, though they may not be 100% alike.

Step Drill Bit, 1/2 to 1 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, B...
  • Our Part #: 48899208
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-89-9208
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($56.99) ·
48899208 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat