3008080L - Holesaw T3 80L 5 127MM

Lenox

  • $70.37 (Each)
  • $70.37 (Each)
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
3008080L
Manufacturer
Lenox
Manufacturer's Part Number
3008080L
Description
Holesaw T3 80L 5 127MM
Holesaw T3 80L 5 127MM 1/BX
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300802 / 00082472300802
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.37 (Each)
Resources
Images
 
 
3008080L - Small Image
 
3008080L - Large Image
MSDS Sheets
 
 
3008080L - MSDS Sheet
Attachments
 
 
3008080L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Cut Material
Wood, Metal, Mild Steel, Stainless Steel, Cast Iron, Brass, Aluminum
Dimensions and Weight
Diameter
5 INCH
Descriptions
Product Type
Hole Saw
Description
HOLESAW T3 80L 5 127MM
extra long description
WOOD, METAL CUT MATERIAL; BI-METAL BLADE MATERIAL; 5 INCH DIAMETER; LARGER, SHARPER TEETH TYPE; SPEED SLOT[R] BRAND; USED ON 2L, 6L (SNAP-BACK), 2L, 3L, 6L OR 7L (STANDARD) ARBOR
Long Description
HOLE SAW, CONSTANT PITCH TYPE; WOOD, METAL, MILD STEEL, STAINLESS STEEL, CAST IRON, BRASS, ALUMINUM CUT MATERIAL; BI-METAL BLADE MATERIAL; 5 INCH DIAMETER
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Use 2L/6L (Snap Back), 2L/3L/6L/7L (Standard) Arbor; Applicable Standard OSHA, 29 CFR 1910.1200
Additional Information
Speed Rating
70 RPM (Mild Steel), 35 RPM (Stainless Steel), 45 RPM (Cast Iron), 90 RPM (Brass), 95 RPM (Aluminum)
Supplied with Arbor
No
Supplied with Pilot Drill
NO
Manufacturer Information
Brand
SPEED SLOT[R], T3[TM]
Manufacturers Part Number
3008080L
GTIN
00082472300802
UPC
082472300802
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
CONSTANT PITCH
Packaging
Weight per each
1.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3008080L.
Jump To:

Similar Items

Similar items are close alternatives to 3008080L, though they may not be 100% alike.

HOLESAW T2 UA K80L 5 127MM 1/CLAM
  • MFR Part #: 1772077
  • GTIN: 00885363002454
  • Manufacturer: LENOX

* All prices subject to change.

Begin Live Chat