20590B810R - Recips B810R 8 X 3/4 X 050 X 10 25/PK

Lenox

  • $5.32 (Each)
  • $5.32 (Each)

  • $133.00 (Per 25)
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
20590B810R
Manufacturer
Lenox
Manufacturer's Part Number
20590B810R
Description
Recips B810R 8 X 3/4 X 050 X 10 25/PK
Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205909 / 00082472205909
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Standard Packaging
$133.00 (Per 25)
Resources
Images
 
 
20590B810R - Small Image
 
20590B810R - Large Image
 
20590B810R - Large Image
Attachments
 
 
20590B810R - Specification Sheet
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
Bi-Metal
Material, Color, and Finish
Cut Material
WOOD, METAL, PLASTIC
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
Product Type
Reciprocating Saw Blade
Long Description
Reciprocating Saw Blade, Bi-Metal Material, 10 Teeth per Inch, 8 in Blade Length, 8 in Overall Length, 3/4 in Overall Width
Short Description
Reciprocating Saw Blade, Bi-Metal, 10 Teeth per Inch
Description
RECIPS B810R 8 X 3/4 X 050 X 10 25/PK
extra long description
STRAIGHT BACK TYPE; BI-METAL MATERIAL; 8 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; HOOK SHANK SHANK TYPE; WOOD, METAL, PLASTIC CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10 TEETH PER INCH; T2 TECHNOLOGY BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Blade Length
8 in;203 mm
Overall Width
3/4 in;19 mm
package quantity
25 PK
Blade Thickness
0.05 INCH
Teeth per Inch
10
Blade Width
3/4 INCH
Shank Type
Hook Shank
Manufacturer Information
Brand
LEN
Manufacturers Part Number
20590B810R
GTIN
00082472205909
UPC
082472205909
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STRAIGHT BACK
Packaging
Weight per each
1.93
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Cut Material Thickness 1/8 to 1/4 in for Ferrous Metal, 1/8 to 1/2 in for Non Ferrous Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20590B810R.
Jump To:

Similar Items

Similar items are close alternatives to 20590B810R, though they may not be 100% alike.

Recips 810R 8X3/4X050X10 5/PK
  • Our Part #: 20580810R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 20580810R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
20580810R - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. ...
  • Our Part #: 48008706
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-00-8706
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48008706 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat