LED915050K - Led-9150-50K HB 150W 120

Light Efficient Design

  • $269.99 (Each)
  • $269.99 (Each)
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
LED915050K
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-9150-50K
Description
Led-9150-50K HB 150W 120
High Bay Retrofit, High Bay Retrofit Fixture, 120 to 277 V Ac, 150 W, 400 W (Hid, MH, HPS), >50000 H Average Life, 18780 LM Brightness (Lumens), 5000 K, 84.9, Non Dimmable, 120 ° Beam Angle, 23.8 In Length, 23.8 In Width, 2.75 In Height, 5 Yr Warranty, 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
844006091507 / 00844006091507
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.99 (Each)
Resources
Images
 
 
LED915050K - Large Image
Specifications Sheets
 
 
LED915050K - Specification Sheet
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
120 to 277 V ac
Wattage
150 W
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
84.9
color rendering index (cri)
84.9
Dimensions and Weight
Length
23.8 in;604 mm
Width
23.8 in;604 mm
Height
2.75 in;69.9 mm
Diameter
23.8
Descriptions
Description
LED-9150-50K HB 150W 120
extra long description
LED LED-9150-50k 150W High Bay Lumi
Product Type
High Bay Retrofit
Long Description
High Bay Retrofit, High Bay Retrofit Fixture, 120 to 277 V ac, 150 W, 400 W (HID, MH, HPS), >50000 h Average Life, 18780 lm Brightness (Lumens), 5000 K, 84.9, Non Dimmable, 120 ° Beam Angle, 23.8 in Length, 23.8 in Width, 2.75 in Height, 5 yr Warranty, 15 lb
Features
Light Efficient Design's High Bay fixtures are a cost-effective option to replace HID fixtures up to 1000W. High output LED performance in a self-contained high bay luminaire. Expertly engineered to maximize delivered lumens when placed in high ceiling environments. Operates on 120 to 277 VAC.UL listed.
Short Description
High Bay Retrofit, 120 to 277 VAC, 150 W
Additional Information
Fixture Type
High Bay Retrofit
Equivalent Wattage
400 W (HID, MH, HPS)
average life
>50000 h
Brightness (Lumens)
18780 lm
beam angle
120 °
includes
Hanging Cable;One Set of Diffuser Lenses
Warranty
5 yr
Standards Met
UL Listed;cULus Listed;DLC Listed;RoHS Compliant
package quantity
1 ct
lumens
18780
Base
Not Applicable
Power Factor
400W HID
dimmable
No
Manufacturer Information
Manufacturers Part Number
LED-9150-50K
Brand
Light Efficient Design
GTIN
00844006091507
UPC
844006091507
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight
15 lb;6.8 kg
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat