LED8030M40A - 150W Led Hbay Retro 40K EX39 Base (400W RPLCMNT)

Light Efficient Design

  • $245.28 (Each)
  • $245.28 (Each)
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
LED8030M40A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8030M40-A
Description
150W Led Hbay Retro 40K EX39 Base (400W RPLCMNT)
140W High Bay Retrofit, Replaces Up to 400W Hid, EX39, 4000K EX39 Replaces Up to 400W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006080082 / 00844006080082
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.28 (Each)
Resources
Images
 
 
LED8030M40A - Small Image
 
LED8030M40A - Large Image
Attachments
 
 
LED8030M40A - Specification Sheet
Installation Sheets
 
 
LED8030M40A - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Wattage
140 mm
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
84 IN
Dimensions and Weight
Diameter
9.1 IN
Length
9.5 in
Descriptions
Description
150W LED HBAY RETRO 40K EX39 BASE (400W RPLCMNT)
Long Description
140W HIGH BAY RETROFIT, REPLACES UP TO 400W HID, EX39, 4000K EX39 REPLACES UP TO 400W HID 120-277V
Product Type
140W HB Retft Up to 400W Hid EX39 4000K
extra long description
LED LED-8030M40-A 140W HB RETFT UP
Additional Information
lumens
15763
beam angle
360
Power Factor
400W HID
Base
EX39
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8030M40-A
GTIN
00844006080082
UPC
844006080082
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat