JLLS60 - 60A 600V Vfa Class T Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JLLS60
Manufacturer
Littelfuse
Manufacturer's Part Number
JLLS060.T
Description
60A 600V Vfa Class T Fuse
Space-Saving Class T Fuses Are The Most Compact Fuses Available In Ratings Above 30 Amperes — Less Than One-Third The Size Of Comparable Class R Fuses. When Rated In Accordance With The Nec, Class T Fuses Provide Fast-Acting Overload and Short Circuit Protection For Non-Inductive Circuits and Equipment. Used In Inductive Circuits, The Ampere Rating Of Class T Fuses Must Be Increased to Prevent Opening On Inrush Currents. In Such Instances, Class T Fuses May Provide Only Short Circuit Protection. For Motor
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458190786 / 00079458190786
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
JLLS60 - Other
 
JLLS60 - Other
 
JLLS60 - Other
 
JLLS60 - Other
Images
 
 
JLLS60 - Small Image
 
JLLS60 - Large Image
Brochures
 
 
JLLS60 - Brochure
Tech Bulletins
 
 
JLLS60 - Tech Bulletin
Attachments
 
 
JLLS60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200kA
amperage rating
60
Voltage Rating
600/300
Dimensions and Weight
Size
1.56L;1.0D
Descriptions
Description
60A 600V VFA CLASS T FUSE
Product Type
Fus 600V F/A Class T 60a
Long Description
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor
Special Features
Current-limiting
extra long description
LFSE JLLS060.T FUS 600V F/A CLASS T
Additional Information
Response Time
Ferrule
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
JLLS060.T
GTIN
00079458190786
UPC
079458190786
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS T
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
248-15 Class T
Mounting
Ferrule
Application
Variable Speed Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JLLS60.
Jump To:

Similar Items

Similar items are close alternatives to JLLS60, though they may not be 100% alike.

Eaton Edison TJS Fuse, 60 A, Class T, Non-Indicating, 200 Kaic At 600 Vac, Stand...
  • Our Part #: TJS60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TJS60
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($497.40) ·
TJS60 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.74

Each

QTY:
Each
Add
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Prot...
  • Our Part #: JJS60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JJS-60
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JJS60 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to JLLS60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-60 Eaton Bussmann 00051712628013
JLLS-60 SSAC 00079458190786
A6T60 Mersen 00782001891114

* All prices subject to change.

Begin Live Chat