FLSR400 - 400A RK5 Dual Elem TD Fuse

Littelfuse

  • $419.07 (Each)
  • $419.07 (Each)
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
FLSR400
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR400
Description
400A RK5 Dual Elem TD Fuse
Littelfuse FLSR Series Fuses Have Been The Superior Ul Class RK5 Dual-Element Time-Delay Fuses, and Are The Most Widely Used Class Of Fuses. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors. However, Users and Specifiers Should Consider The Significant Benefits Offered By Indicator Fuses.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458170931 / 00079458170931
Weight per unit
3.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.07 (Each)
Resources
Images
 
 
FLSR400 - Small Image
 
FLSR400 - Large Image
Attachments
 
 
FLSR400 - Specification Sheet
Brochures
 
 
FLSR400 - Brochure
Tech Bulletins
 
 
FLSR400 - Tech Bulletin
Other Links
 
 
FLSR400 - Other
 
FLSR400 - Other
 
FLSR400 - Other
 
FLSR400 - Other
 
FLSR400 - Other
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
400A RK5 DUAL ELEM TD FUSE
Long Description
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Special Features
Time-Delay
Product Type
Fus 600V T/D Class RK5 400a
extra long description
LFSE FLSR400 FUS 600V T/D CLASS RK5
Manufacturer Information
Manufacturers Part Number
FLSR400
Brand
Littelfuse
GTIN
00079458170931
UPC
079458170931
Taxonomies, Classifications, and Categories
Type
CLASS RK5
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
3.438
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLSR400.
Jump To:

Cross Referenced

These items are similar to FLSR400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-4/10 Eaton Bussmann 00051712508049
FLSR-4/10 SSAC 00079458170238
FLSR-400 SSAC 00079458170931
TRS4/10R Mersen 00782001748548
FRS-R-400 Eaton Bussmann 00051712508537
TRS400R Mersen 00782001749255

* All prices subject to change.

Begin Live Chat