350400 - 3PH 380-480V Voltage Monitor Relay

Littelfuse

  • $548.83 (Each)
  • $548.83 (Each)
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
350400
Manufacturer
Littelfuse
Manufacturer's Part Number
350-400
Description
3PH 380-480V Voltage Monitor Relay
3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/GTIN
079458989786 / 00079458989786
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
9
Resources
Brochures
 
 
350400 - Brochure
Images
 
 
350400 - Small Image
 
350400 - Large Image
Attachments
 
 
350400 - Specification Sheet
Other Links
 
 
350400 - Other
 
350400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pine Bluff
9 View Store

* All prices subject to change.

Begin Live Chat