250A - 3P Voltage Protection

Littelfuse

  • $461.03 (Each)
  • $461.03 (Each)
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
250A
Manufacturer
Littelfuse
Manufacturer's Part Number
250A
Description
3P Voltage Protection
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990447 / 00079458990447
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$461.03 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Other Links
 
 
250A - Other
 
250A - Other
 
250A - Other
Images
 
 
250A - Small Image
 
250A - Large Image
Brochures
 
 
250A - Brochure
Attachments
 
 
250A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7