201AAU - 190-480V Plug-In Voltage Montior

Littelfuse

  • $284.42 (Each)
  • $284.42 (Each)
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
201AAU
Manufacturer
Littelfuse
Manufacturer's Part Number
201A-AU
Description
190-480V Plug-In Voltage Montior
The 201A-Au Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. Has User Adjustable 1-30 Second Trip Delay, Manual or 1-500 Second Restart Delay, and 2-8% Voltage Unbalance Trip Point. The Product Also Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The Model 201A-Au Includes Advanced Single Led Diagnostics, Where Five Different Light Patterns Distinguish Betwee
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990232 / 00079458990232
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.42 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
201AAU - Small Image
 
201AAU - Large Image
Brochures
 
 
201AAU - Brochure
Other Links
 
 
201AAU - Other
 
201AAU - Other
 
201AAU - Other
Attachments
 
 
201AAU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25