RKIT245000850VDI - 2X4 Led Retro Kit 50K 5000LM

Keystone

  • $131.11 (Each)
  • $131.11 (Each)
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
RKIT245000850VDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-24-5000-840-VDIM-IP
Description
2X4 Led Retro Kit 50K 5000LM
Led Retrofit Kit For 2X4 Fixtures, 5000 Lumen, 4000K, 120-277V Input, 0-10V Dimming, Individually Packaged. Includes (1) KTLD-40-Uv-1100-Vdim-L9 Driver, (2) KTLM-1050-L6-840-77A Modules, and Assorted Mounting Hardware.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
890949011461 / 0890949011461 / 00890949011461
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.11 (Each)
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
Ballast Type
N/A
Wattage
44
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
N/A
Base Type
N/A
Descriptions
Description
2X4 LED RETRO KIT 50K 5000LM
Product Type
17W, 3" X 6" Rectangular Led Kit, 1600 Lumens
extra long description
Key KT-RKIT-24-5000-840-VDIM-IP 17W
Long Description
LED Retrofit Kit for 2x4 Fixtures, 5000 lumen, 4000K, 120-277V Input, 0-10V Dimming, Individually Packaged. Includes (1) KTLD-40-UV-1100-VDIM-L9 driver, (2) KTLM-1050-L6-840-77A modules, and assorted mounting hardware.
Construction
N/A
Additional Information
beam angle
120 Deg
Input Voltage
120-277V
lumens
5000
Nominal Size
4' Linear
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-24-5000-840-VDIM-IP
GTIN
00890949011461
UPC
890949011461
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RKIT245000850VDI.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RKIT245000850VDI.

Led Retrofit Kit, 120 to 277 V, 1100 Ma, 44 W, White, 5000 K, > 36000 H (Reporte...
  • Our Part #: KTRKIT245000850V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RKIT-24-5000-840-VDIM-IP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,622.20) ·
KTRKIT245000850V - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to RKIT245000850VDI, though they may not be 100% alike.

Linear Led Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable ...
  • Our Part #: RKIT35PS2AG44850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RKIT35PS-2AG44-850-VDIM
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,561.00) ·
RKIT35PS2AG44850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat