KTRKIT245000850V - 2X4 Led Retro Kit 50K 5000LM

Keystone

  • $131.11 (Each)
  • $131.11 (Each)

  • $2,622.20 (Per 20)
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
KTRKIT245000850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-24-5000-840-VDIM-IP
Description
2X4 Led Retro Kit 50K 5000LM
Led Retrofit Kit, 120 to 277 V, 1100 Ma, 44 W, White, 5000 K, > 36000 H (Reported Life Expectancy);93000 H (Calculated Life Expectancy) Average Life, 120 ° Beam Angle, Dimmable, 5000 LM Brightness (Lumens), 2 FT Length, 4 FT Width, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
890949011461 / 0890949011461 / 00890949011461
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.11 (Each)
Standard Packaging
$2,622.20 (Per 20)
Resources
Specifications Sheets
 
 
KTRKIT245000850V - Specification Sheet
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
120 to 277 v
Current Rating
1100 mA
Lamp Type
LED
Ballast Type
N/A
Wattage
44
Number of Lamps
N/A
Material, Color, and Finish
Color
White
color temperature
5000 k
Base Type
N/A
housing color
N/A
color rendering index (cri)
>80 Deg
Dimensions and Weight
Length
2 ft
Width
4 ft
Descriptions
Description
2X4 LED RETRO KIT 50K 5000LM
Product Type
LED Retrofit Kit
Long Description
LED Retrofit Kit, 120 to 277 V, 1100 mA, 44 W, White, 5000 K, > 36000 h (Reported Life Expectancy);93000 h (Calculated Life Expectancy) Average Life, 120 ° Beam Angle, Dimmable, 5000 lm Brightness (Lumens), 2 ft Length, 4 ft Width, 1.6 lb
Short Description
Led Retrofit Kit, 1100 mA, 44 W
Special Features
3-Step MacAdam Color Binning
extra long description
Key KT-RKIT-24-5000-840-VDIM-IP 17W
Construction
N/A
Additional Information
Total Wattage
44 W
average life
> 36000 h (Reported Life Expectancy);93000 h (Calculated Life Expectancy)
beam angle
120 °
dimmable
Yes
Brightness (Lumens)
5000 lm
includes
Driver;Module;Mounting Hardware and Accessory
Standards Met
DLC Listed;cULus Listed;RoHS Compliant
package quantity
1 ct
Circuit Type
N/A
ip rating
N/A
Input Voltage
120-277V
Nominal Size
4' Linear
lumens
5000
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-24-5000-840-VDIM-IP
GTIN
00890949011461
UPC
890949011461
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Class 2 Lighting System
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTRKIT245000850V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KTRKIT245000850V.

Led Retrofit Kit For 2X4 Fixtures, 5000 Lumen, 4000K, 120-277V Input, 0-10V Dimm...
  • Our Part #: RKIT245000850VDI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RKIT-24-5000-840-VDIM-IP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.11) ·
RKIT245000850VDI - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KTRKIT245000850V, though they may not be 100% alike.

Linear Led Retrofit Kit, 5000K, 120-277V Input, 0-10V Dimming, Power Selectable ...
  • Our Part #: RKIT35PS2AG44850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RKIT35PS-2AG44-850-VDIM
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,561.00) ·
RKIT35PS2AG44850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat