LED6MR16S840 - 6W Led MR16 40K GU5.3 Base 450LM 35DEG Beam

Keystone

  • $5.30 (Each)
  • $5.30 (Each)
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
LED6MR16S840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6MR16-S-840
Description
6W Led MR16 40K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 4000K, 80 Cri, Requires 12V Transformer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126098 / 0843654126098 / 00843654126098
Weight per unit
0.141 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Resources
Images
 
 
LED6MR16S840 - Small Image
 
LED6MR16S840 - Large Image
Attachments
 
 
LED6MR16S840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
GU5.3
housing color
N/A
Descriptions
Product Type
35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2
extra long description
Key KT-LED6MR16-S-840 35W Equiv., 6
Long Description
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 4000K, 80 CRI, Requires 12V Transformer
Construction
N/A
Description
6W 4K 12V 450LM GU5.3
Additional Information
Input Voltage
12V
Warranty
3
beam angle
35 Deg
lumens
420
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6MR16-S-840
GTIN
00843654126098
UPC
843654126098
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.141
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat