LED42T896P2S865D - 8' 42W Led Signhero 65K 360 Deg BLST Bypass

Keystone

  • $128.14 (Each)
  • $128.14 (Each)

  • $1,153.26 (Per 9)

In-Stock: 2 available locally (Tyler, TX) ( change location)
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
LED42T896P2S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED42T8-96P2S-865-D /G2
Description
8' 42W Led Signhero 65K 360 Deg BLST Bypass
8 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 42W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132341 / 0843654132341 / 00843654132341
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.14 (Each)
Standard Packaging
$1,153.26 (Per 9)
Stock Availability
Tyler
2 (Check another store)
All Stores
46
Resources
Images
 
 
LED42T896P2S865D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED42T896P2S865D - Large Image
Attachments
 
 
LED42T896P2S865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
42
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Description
8' 42W LED SIGNHERO 65K 360 DEG BLST BYPASS
Product Type
8 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatabl
extra long description
Key KT-LED42T8-96P2S-865-D /G2 8 ft
Long Description
8 FT. LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 42W, 120-277V INPUT
Additional Information
Input Voltage
120-277V
lumens
5300
beam angle
360
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED42T8-96P2S-865-D /G2
Brand
Keystone
GTIN
00843654132341
UPC
843654132341
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.56
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:
These alternate items can be purchased instead of LED42T896P2S865D.
Jump To:

Similar Items

Similar items are close alternatives to LED42T896P2S865D, though they may not be 100% alike.

96" 36W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL End
  • MFR Part #: KT-LED36T8-96P2SF-8CSK-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,120.40) ·
L36T896P2SF8CSKD - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$112.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat