LED12T848G850S - *Discontinued* 12W Led T8 48" 50K BLSTD

Keystone

  • $8.40 (Each)
  • $8.40 (Each)

  • $210.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED12T848G850S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-48G-850-S /G2-CP
Description
*Discontinued* 12W Led T8 48" 50K BLSTD
12W Led T8 Lamp, 4FT, 5000K. Smartdrive. Glass Construction. Designed For Use With Instant Start Ballasts Only.
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016725 / 0890949016725 / 00890949016725
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.40 (Each)
Carton
$210.00 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED12T848G850S - Small Image
 
LED12T848G850S - Large Image
Attachments
 
 
LED12T848G850S - Specification Sheet
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Product Type
12W, 1800 Lumen, 4', 220' Beam Angle, Ballast Compatible, DL
Long Description
12W LED T8 LAMP, 4FT, 5000K. SMARTDRIVE. GLASS CONSTRUCTION. DESIGNED FOR USE WITH INSTANT START BALLASTS ONLY.
Construction
N/A
extra long description
Key KT-LED12T8-48G-850-S /G2-CP 12W
Description
*DISCONTINUED* 12W LED T8 48" 50K BLSTD
Additional Information
lumens
1800
Nominal Length
48 in
beam angle
240 Deg
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Sensor Type
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED12T8-48G-850-S /G2-CP
GTIN
00890949016725
UPC
890949016725
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of LED12T848G850S.
Jump To:

Similar Items

Similar items are close alternatives to LED12T848G850S, though they may not be 100% alike.

11W Led T8 48" 50K Ballast Compatible - Glass
  • Our Part #: LED11T848G850SG3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11T8-48G-850-S /G3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($162.50)
LED11T848G850SG3 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.50

Each

QTY:
Each
Add
Gelighting 39519|Globalux LHT810850FC|Globalux LHT8-10-850-FC|Globalux LHT812850...
  • Our Part #: T81248G850DIR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T8-12-48G-850-DIR
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 25 ($143.75)
T81248G850DIR - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.75

Each

QTY:
Each
Add

* All prices subject to change.