LED100HIDEX39840 - 100W Led Hid Repl 4K MV

Keystone

  • $191.41 (Each)
  • $191.41 (Each)

  • $1,148.46 (Per 6)

Available from manufacturer.
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
LED100HIDEX39840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED100HID-EX39-840-D-DP
Description
100W Led Hid Repl 4K MV
Led Hid Lamp, 360 ° Beam Angle, >83, 4000 K, 14000 LM Brightness (Lumens), 100 W, 120 to 277 V Ac, 0.93 A @ 120 V Ac;0.40 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 12.57 In Height, Instant, 5 Yr Warranty, 4.95 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949012048 / 0890949012048 / 00890949012048
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.41 (Each)
Standard Packaging
$1,148.46 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED100HIDEX39840 - Small Image
 
LED100HIDEX39840 - Large Image
Attachments
 
 
LED100HIDEX39840 - Specification Sheet
Specifications Sheets
 
 
LED100HIDEX39840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Current Rating
0.93 A @ 120 V ac;0.40 A @ 277 V ac
Number Of Lamps
N/A
Voltage Rating
120 to 277 V ac
Wattage
100 W
Material, Color, and Finish
Base Type
Ex39 Mogul
Color Rendering Index
>83
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000 K
Housing Color
N/A
Dimensions and Weight
Diameter
5.12 in
Height
12.57 in
Descriptions
Construction
N/A
Description
100W LED HID REPL 4K MV
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 4000 K, 14000 lm Brightness (Lumens), 100 W, 120 to 277 V ac, 0.93 A @ 120 V ac;0.40 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 12.57 in Height, Instant, 5 yr Warranty, 4.95 lb
Product Type
LED HID Lamp
Short Description
LED HID Lamp, 4000K, 14000 lm, 100W, 120 to 277VAC
Additional Information
Average Life
50000+ h
Beam Angle
360 °
Brightness (Lumens)
14000 lm
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
IP64
Lumens
14000
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Package Quantity
6 PK
Sensor Type
N/A
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
Start Type
Instant
Warranty
5 yr
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED100HID-EX39-840-D-DP
GTIN
00890949012048
UPC
890949012048
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.95 lb
Weight per each
4.95
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area