L27HIDEX39830DG2 - 27W Led Hid Repl 30K Mog Base 3915LM

Keystone

  • $47.59 (Each)
  • $47.59 (Each)

  • $761.44 (Per 16)
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
L27HIDEX39830DG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27HID-EX39-830-D /G2-DP
Description
27W Led Hid Repl 30K Mog Base 3915LM
Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019481 / 0890949019481 / 00890949019481
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.59 (Each)
Standard Packaging
$761.44 (Per 16)
Resources
Images
 
 
L27HIDEX39830DG2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L27HIDEX39830DG2 - Large Image
Attachments
 
 
L27HIDEX39830DG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
EX39
housing color
N/A
Descriptions
Description
27W LED HID REPL 30K MOG BASE 3915LM
Product Type
27W, 3915 Lumen, 100W MH Equiv., IP64, Mogul Base
extra long description
Key KT-LED27HID-EX39-830-D /G2-DP 2
Long Description
LED HID REPLACEMENT LAMP, 27W, EX39 BASE, 3000K, 120-277V INPUT, DIRECTDRIVE (GEN 2)
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
3645
beam angle
360 Deg
ip rating
IP64
Circuit Type
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Sensor Type
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED27HID-EX39-830-D /G2-DP
Brand
Keystone
GTIN
00890949019481
UPC
890949019481
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.84
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat