L27HIDE26850DG2 - **Discontinued** 27W Led Hid 50K Med Base 3915LM

Keystone

  • $47.59 (Each)
  • $47.59 (Each)

  • $761.44 (Per 16)
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
L27HIDE26850DG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27HID-E26-850-D /G2-DP
Description
**Discontinued** 27W Led Hid 50K Med Base 3915LM
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019474 / 0890949019474 / 00890949019474
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.59 (Each)
Standard Packaging
$761.44 (Per 16)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Attachments
 
 
L27HIDE26850DG2 - Specification Sheet
Specifications Sheets
 
 
L27HIDE26850DG2 - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
L27HIDE26850DG2 - Small Image
 
L27HIDE26850DG2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marble Falls
1 View Store

* All prices subject to change.

Begin Live Chat