KTLF14T5841HE - 14W 41K T5 Linear Lamp

Keystone

  • $5.80 (Each)
  • $5.80 (Each)

  • $145.00 (Per 25)

Availability: Currently Out Of Stock
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
KTLF14T5841HE
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F14T5-841-HE-DP
Description
14W 41K T5 Linear Lamp
F14T5, 4100K, 85 Cri, High Efficiency Lamps, 25 PCS Per Carton
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Linear Fluorescent Straight Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
890949006573 / 0890949006573 / 00890949006573
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Standard Packaging
$145.00 (Per 25)
Resources
Images
 
 
KTLF14T5841HE - Large Image
 
KTLF14T5841HE - Small Image
Attachments
 
 
KTLF14T5841HE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4100
Base Type
G5
housing color
N/A
Descriptions
Description
14W 41K T5 LINEAR LAMP
extra long description
Key KTL-F14T5-841-HE-DP F17T8, 85 C
Long Description
F14T5, 4100K, 85 CRI, HIGH EFFICIENCY LAMPS, 25 PCS PER CARTON
Construction
Frosted Glass
Product Type
F17T8, 85 Cri, High Performance Lamps - Available 3500, 4100
Additional Information
lumens
1350
Nominal Length
24 in
beam angle
360 Deg
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTL-F14T5-841-HE-DP
GTIN
00890949006573
UPC
890949006573
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat