KTLED13PAR38F830 - *Phase Out* 13W Led PAR38 30K 1200LM 40DEG Beam

Keystone

  • $11.03 (Each)
  • $11.03 (Each)

  • $264.72 (Per 24)

In-Stock: 360 available at other locations ( find a store with stock)
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
KTLED13PAR38F830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-F-830
Description
*Phase Out* 13W Led PAR38 30K 1200LM 40DEG Beam
Key KT-LED13PAR38-F-830 PAR38 Flood
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123998 / 0843654123998 / 00843654123998
Weight per unit
0.0325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Standard Packaging
$264.72 (Per 24)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
2
All Stores
360
Resources
Attachments
 
 
KTLED13PAR38F830 - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTLED13PAR38F830 - Small Image
 
KTLED13PAR38F830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
12.5
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Long Description
Key KT-LED13PAR38-F-830 PAR38 Flood
Product Type
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium
Additional Information
Beam Angle
40
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1200
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13PAR38-F-830
GTIN
00843654123998
UPC
843654123998
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0325
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KTLED13PAR38F830.
Jump To:

Similar Items

Similar items are close alternatives to KTLED13PAR38F830, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat