VDV512056 - Coaxmap Kit

Klein Tools

  • $54.10 (Each)
  • $54.10 (Each)

In-Stock: 0 available locally (Galena Park, TX) (change location)
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
VDV512056
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV512-056
Description
Coaxmap Kit
The Coaxmap™ Kit Is The Fastest, Most Efficient Way to Identify Multiple Locations At One Time. The Kit Works With The Scout® Pro and Commander™ Series Of Testers to Identify and Map Coaxial (F-Connector) Cable Infrastructure (F-Connector) Up to 19 Locations. It Is A Fast and Efficient Way to Identify Multiple Locations At Once. Remotes Are Numbers 1 Through 19 For Fast and Accurate Identification.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Network Cable Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
092644580888 / 00092644580888
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.10 (Each)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
1
Resources
Images
 
 
VDV512056 - Small Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Video
Attachments
 
 
VDV512056 - Specification Sheet
Other Links
 
 
VDV512056 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
Coaxmap Kit, VDV Scout Pro Testers
Description
COAXMAP KIT
extra long description
KLEIN VDV512-056 CoaxMap Kit, VDV S
Features
The CoaxMap™ Kit is the fastest, most efficient way to identify multiple locations at one time. The kit works with the Scout® Pro and Commander™ series of testers to identify and map coaxial (F-connector) cable infrastructure (F-connector) up to 19 locations. It is a fast and efficient way to identify multiple locations at once. Remotes are numbers 1 through 19 for fast and accurate identification.
Long Description
The CoaxMap™ Kit is the fastest, most efficient way to identify multiple locations at one time. The kit works with the Scout® Pro and Commander™ series of testers to identify and map coaxial (F-connector) cable infrastructure (F-connector) up to 19 locations. It is a fast and efficient way to identify multiple locations at once. Remotes are numbers 1 through 19 for fast and accurate identification.
Additional Information
media
Yes
Overall Width
3.297" (8.4 cm)
Overall Height
3" (7.6 cm)
for use with
Commander Series (Cat. Nos. VDV501-828 -829);Scout Pro™ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV512-056
GTIN
00092644580888
UPC
092644580888
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Cable Tester
Packaging
Weight
5.3 oz (150 g)
Weight per each
0.325
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VDV512056.
Jump To:

Similar Items

Similar items are close alternatives to VDV512056, though they may not be 100% alike.

The Klein Tools Lanmap Provides An Efficient Way to Identify RJ45 Connections In...
  • Our Part #: VDV526055
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV526-055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.07) ·
VDV526055 - Klein Tools

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat