VDV226011SEN - Ratcheting Modular Crimper/Stripper

Klein Tools

  • $51.49 (Each)
  • $51.49 (Each)

  • $154.47 (Per 3)

In-Stock: 1 available locally (Lubbock, TX) (change location)
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
VDV226011SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV226-011-SEN
Description
Ratcheting Modular Crimper/Stripper
Modular Crimper, #22 Awg (Min);#28 Awg Wire Size, 7.5 In Length, Non-Insulated, Steel, Black Oxide Steel Blade Material, Yellow/Black, Comfort Grip Handle, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
092644580147 / 00092644580147
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.49 (Each)
Standard Packaging
$154.47 (Per 3)
Stock Availability
Lubbock
1 (Check another store)
All Stores
61
Resources
Images
 
 
VDV226011SEN - Small Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Video
Specifications Sheets
 
 
VDV226011SEN - Specification Sheet
360 Images
 
 
VDV226011SEN - 360 Image
Other Links
 
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#22 AWG (Min);#28 AWG
Material
Steel
Material, Color, and Finish
Blade Material
Black Oxide Steel
Color
Yellow/Black
Handle Color
YELLOW/BLACK
Dimensions and Weight
Length
7.5 in
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
Modular Crimper
Long Description
Modular Crimper, #22 AWG (Min);#28 AWG Wire Size, 7.5 in Length, Non-Insulated, Steel, Black Oxide Steel Blade Material, Yellow/Black, Comfort Grip Handle, 0.1 lb
Features
The all-in-one Ratcheting Modular Crimper/Stripper cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cables). Durably made from steel and finished in black oxide for high performance, it provides fast, reliable modular-crimp connector installation for voice- and data applications. Other features include: Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ11/RJ12 and RJ45);Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors. Dimensions: 4-
Short Description
Modular Crimper, 22 awg (Min);28 awg, Black Oxide Steel
Special Features
Ratchet Safety-Release and a Blade-Guard on Cutting and Stripping Knives Reduce Risk of Injury
extra long description
KLEIN VDV226-011-SEN Ratcheting Mod
Description
RATCHETING MODULAR CRIMPER/STRIPPER
Additional Information
Insulated/Non-Insulated
Non-Insulated
Handle Type
Comfort Grip
for use with
Strips and Crimps Twisted Pair;Ethernet;RJ45 Voice and Data Cables
Cable Type
CAT3, CAT5e, CAT6/6A
Connector Type
RJ45, RJ11, RJ12 Standard
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV226-011-SEN
Brand
Klein Tools
GTIN
00092644580147
UPC
092644580147
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimper
Packaging
Weight
0.1 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Connection
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat