TI290 - Rechargeable Pro Thermal Imager With Wi-Fi

Klein Tools

  • $555.71 (Each)
  • $555.71 (Each)

Availability: Currently Out Of Stock
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
TI290
Manufacturer
Klein Tools
Manufacturer's Part Number
TI290
Description
Rechargeable Pro Thermal Imager With Wi-Fi
The Klein Tools TI290 Is A High Resolution, Wi-Fi Enabled, Professional Model Usb Rechargeable Thermal Imager. The Large LCD Displays Unseen Hot and Cold Spots For Instant Troubleshooting. Excellent Resolution With Over 49, 000 Pixels and Your Choice Of Three Color Palettes. The Meter Provides High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, and Options For Temperature Alarms. App Is Available For Free In Google Play™ Store and In The App Store.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
41115321 - Infrared imagers
UPC/GTIN
092644693625 / 00092644693625
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.71 (Each)
Resources
Images
 
 
TI290 - Small Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Large Image
 
TI290 - Video
Other Links
 
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
 
TI290 - Other
360 Images
 
 
TI290 - 360 Image
Attachments
 
 
TI290 - Specification Sheet
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
ABS and Electronic Components
Dimensions and Weight
Overall Length
3.1" (8 cm)
Descriptions
Long Description
The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 49,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Special Features
Wi-Fi Transfer, High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, Options for Temperature Alarms, 3 Color Palettes
extra long description
KLEIN TI290 Rechargeable Pro Therma
Features
The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 49,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Description
RECHARGEABLE PRO THERMAL IMAGER WITH WI-FI
Product Type
Rechargeable Pro Thermal Imager
Additional Information
media
Yes
Temperature Range
-4° to 752°F (-20° to 400°C)
Accuracy
±2°C (±3.6°F) or 2%, Whichever is Greater
Overall Width
1.06" (3 cm)
display
3.5" (8.9 cm) TFT LCD
Overall Height
4.48" (11.4 cm)
battery life
5 yr
Field of View
55.6° +/- 2.8°
included
Rechargeable Thermal Imager, USB Charging Cable,Molded Soft-Storage Case with Carabiner, and Instructions
Sensor Type
VOx Microbolometer
Manufacturer Information
Manufacturers Part Number
TI290
Brand
Klein Tools
GTIN
00092644693625
UPC
092644693625
Taxonomies, Classifications, and Categories
Type
Thermal Imager
Category Description
Fuses & Fuse Accessories
Packaging
Weight
7.5 oz (213 g)
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Application
View Hot and Cold Spots For Instant Troubleshooting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat