NCVT6 - Non-Contact Voltage Tester Pen, 12-1000V Ac

Klein Tools

  • $61.09 (Each)
  • $61.09 (Each)

  • $244.36 (Per 4)

In-Stock: 8 available at other locations ( find a store with stock)
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
NCVT6
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-6
Description
Non-Contact Voltage Tester Pen, 12-1000V Ac
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated Laser Distance Meter. It Can Detect Voltage Over The Full-Range From 12 to 1000 Vac and Can Measure Distances From 2-Inch (51 MM) Up to 66-Feet (20 M). The Laser Distance Meter Functions Independently From The NCVT With A Simple-to-Use Intuitive Interface. Easy, Single-Button Changes Between Voltage Detection and Laser Distance Measurements.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644692253 / 00092644692253
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.09 (Each)
Standard Packaging
$244.36 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Other Links
 
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
 
NCVT6 - Other
Images
 
 
NCVT6 - Small Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Large Image
 
NCVT6 - Video
Attachments
 
 
NCVT6 - Specification Sheet
360 Images
 
 
NCVT6 - 360 Image
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
Plastic and Electronic Assemblies
Dimensions and Weight
Overall Length
6.45" (16.4 cm)
Descriptions
Description
NON-CONTACT VOLTAGE TESTER PEN, 12-1000V AC
Extra Long Description
KLE NCVT-6 Volt Tester with Laser D
Features
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
Long Description
The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements.
Product Type
Volt Tester With Laser Dist Meter
Special Features
Laser Distance Measuring, Laser Pointer, Reverse Contrast LCD, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
Accuracy
1/16" from 2" to 32.8'; 1/8" from 32.8' to 65.6'
Battery Life
—
Included
NCVT; 2 x Alkaline 1.5V AAA Batteries
Media
Yes
Overall Height
1.32" (3.4 cm)
Overall Width
1.21" (3.1 cm)
Voltage
12-1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-6
GTIN
00092644692253
UPC
092644692253
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Non-Contact Voltage Tester
Packaging
Weight
2.5 oz (72 g)
Weight per each
0.156
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Non-Contact Detection and Testing of AC Voltage with Integrated Laser Distance Meter
Standard
CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available
Kilgore
2 View Store
These alternate items can be purchased instead of NCVT6.
Jump To:

Similar Items

Similar items are close alternatives to NCVT6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat