NCVT2P - Dual Range Non-Contact Voltage Tester 12-1000V Ac

Klein Tools

  • $38.63 (Each)
  • $38.63 (Each)

  • $463.56 (Per 12)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
NCVT2P
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT2P
Description
Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644692321 / 00092644692321
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.63 (Each)
Standard Packaging
$463.56 (Per 12)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
336
Resources
Other Links
 
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
 
NCVT2P - Other
Images
 
 
NCVT2P - Small Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Large Image
 
NCVT2P - Video
Attachments
 
 
NCVT2P - Specification Sheet
360 Images
 
 
NCVT2P - 360 Image
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
Polycarbonate
Dimensions and Weight
Overall Length
5.82" (14.8 cm)
Descriptions
Description
DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC
Extra Long Description
KLE NCVT2P Dual Range Non-Contact V
Features
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.
Long Description
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.
Product Type
Dual Range Non-Contact Volt Tester
Special Features
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
Battery Life
142 hr
Included
NCVT; Batteries
Media
Yes
Overall Height
0.86" (2.2 cm)
Overall Width
1.09" (2.8 cm)
Voltage
12 – 1000V AC;70 – 1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT2P
GTIN
00092644692321
UPC
092644692321
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual Range
Packaging
Weight
1.7 oz (48.1 g)
Weight per each
0.052
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Non-Contact Detection and Testing of AC Voltage
Standard
CAT IV 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 336

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
2 View Store
Nacogdoches
3 View Store
Palestine
2 View Store
These alternate items can be purchased instead of NCVT2P.
Jump To:

Similar Items

Similar items are close alternatives to NCVT2P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat