J2158CR - Hybrid Pliers With Crimper and Wire Stripper

Klein Tools

  • $46.45 (Each)
  • $46.45 (Each)

  • $278.70 (Per 6)

In-Stock: 2 available locally (Kilgore, TX) ( change location)
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
J2158CR
Manufacturer
Klein Tools
Manufacturer's Part Number
J215-8CR
Description
Hybrid Pliers With Crimper and Wire Stripper
Hybrid Plier With Crimper, 0.75 In Blade Length, #14 to #10 Awg (Solid);#16 to #12 Awg (Strand) Cutting Capacity, Gray/Black, Journeyman, 8 In Overall Length, 0.5 In Overall Width, 1 In Overall Depth, 2 In Jaw Length, 0.5 In Jaw Width, 1 Piece, 0.062 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644702587 / 00092644702587
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.45 (Each)
Standard Packaging
$278.70 (Per 6)
Stock Availability
Kilgore
2 (Check another store)
Longview
1
All Stores
263
Resources
Images
 
 
J2158CR - Small Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Video
360 Images
 
 
J2158CR - 360 Image
Attachments
 
 
J2158CR - Specification Sheet
Other Links
 
 
J2158CR - Other
 
J2158CR - Other
 
J2158CR - Other
 
J2158CR - Other
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
Steel
Material, Color, and Finish
Color
Gray/Black
Finish
Journeyman
Handle Color
Gray/Black
Dimensions and Weight
Overall Length
8 in;203.2 mm
Descriptions
Product Type
Hybrid Plier with Crimper
Long Description
Hybrid Plier with Crimper, 0.75 in Blade Length, #14 to #10 AWG (Solid);#16 to #12 AWG (Strand) Cutting Capacity, Gray/Black, Journeyman, 8 in Overall Length, 0.5 in Overall Width, 1 in Overall Depth, 2 in Jaw Length, 0.5 in Jaw Width, 1 Piece, 0.062 lb
Short Description
Hybrid Plier, 8 in;203.2 mm, Gray/Black
Special Features
High-Leverage Design;Crimps Non-Insulated Connectors, Lugs and Terminals;Dual-Material Journeyman(TM) Handles
extra long description
KLEIN J215-8CR Hybrid Pliers with C
Features
Strip, cut, twist, shear and crimp with one tool With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.
Description
HYBRID PLIERS WITH CRIMPER AND WIRE STRIPPER
Additional Information
Blade Length
0.75 in;19.05 mm
Cutting Capacity
#14 to #10 AWG (Solid);#16 to #12 AWG (Strand)
Overall Width
0.5 in;12.7 mm
Overall Depth
1 in;25.4 mm
Jaw Length
2 in;50.8 mm
Jaw Width
0.5 in;12.7 mm
Number of Pieces
1
Made in USA
yes
media
Yes
jaw thickness
0.5" (1.3 cm)
Overall Height
0.515" (1.3 cm)
knife length
0.73" (1.9 cm)
Handle Length
4.47" (11.4 cm)
Jaw Type
Flat
tether capable
No
Manufacturer Information
Manufacturers Part Number
J215-8CR
Brand
Klein Tools
GTIN
00092644702587
UPC
092644702587
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
Packaging
Weight
0.062 lb;0.028 kg
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 263

Location search:

* All prices subject to change.

Begin Live Chat