H80816 - Straight-Claw Hammer, 16-Ounce, 13"

Klein Tools

  • $29.13 (Each)
  • $29.13 (Each)

  • $116.52 (Per 4)
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
H80816
Manufacturer
Klein Tools
Manufacturer's Part Number
H80816
Description
Straight-Claw Hammer, 16-Ounce, 13"
Klein'S Straight-Claw Hammer Is Made Of High-Strength Fiberglass For Optimal Shock Absorption. Featuring A 16-Ounce Forged Steel Head Weight and A 13-Inch Overall Length. The Durable Handle Features A Non-Slip Grip For Comfort and A Hang Hole For Tethering Ability or Hanging Storage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810114 / 00092644810114
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.13 (Each)
Standard Packaging
$116.52 (Per 4)
Resources
Images
 
 
H80816 - Small Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Large Image
 
H80816 - Video
360 Images
 
 
H80816 - 360 Image
Attachments
 
 
H80816 - Specification Sheet
Other Links
 
 
H80816 - Other
 
H80816 - Other
 
H80816 - Other
 
H80816 - Other
 
H80816 - Other
 
H80816 - Other
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
Handle Material
Fiberglass
Handle Color
Orange/Black
Head Material
STEEL
Dimensions and Weight
Length
12.8
Descriptions
Description
STRAIGHT-CLAW HAMMER, 16-OUNCE, 13"
Long Description
Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring a 16-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.
Special Features
Tether Hole for Hanging
Product Type
Straight-Claw Hammer, 16 Oz, 13"
Features
Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring a 16-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.
extra long description
KLEIN H80816 Straight-Claw Hammer,
Additional Information
media
Yes
Overall Height
1.2" (3 cm)
Handle Length
10" (25.4 cm)
Overall Width
5.1" (13 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
H80816
GTIN
00092644810114
UPC
092644810114
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Staright-Claw Hammer
Packaging
Weight
1.6 lb (0.7 kg)
Weight per each
1.6
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Application
Hammering
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H80816.
Jump To:

Similar Items

Similar items are close alternatives to H80816, though they may not be 100% alike.

Straight-Claw Hammer, Black (Handle), Fiberglass Handle Material, 13 In Overall ...
  • Our Part #: 80816
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 808-16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($174.80) ·
80816 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat