ET910 - Usb Digital Meter and Tester, Usb-A (Type A)

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 2 available at other locations ( find a store with stock)
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
ET910
Manufacturer
Klein Tools
Manufacturer's Part Number
ET910
Description
Usb Digital Meter and Tester, Usb-A (Type A)
The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Common Usb-A Ports, Including Qualcomm Quick Charge® Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Also Test The Maximum Current Delivery Capability Of The Usb Port With Built-In Fixed Loads So User Need Not Connect to An External Load. It Will Function With Any Usb-A Port That Has The Ability to Deliver Power. It Requires No Batteries
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644691393 / 00092644691393
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
2
Resources
Other Links
 
 
ET910 - Other
 
ET910 - Other
 
ET910 - Other
 
ET910 - Other
Images
 
 
ET910 - Small Image
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Large Image
 
ET910 - Video
Attachments
 
 
ET910 - Specification Sheet
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
POLYMER
Dimensions and Weight
Overall Length
4.31" (11 cm)
Descriptions
Description
USB DIGITAL METER AND TESTER, USB-A (TYPE A)
Extra Long Description
KLE ET910 USB Digital Meter and Tes
Features
The Klein Tools ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries
Long Description
The Klein Tools ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries
Product Type
Usb Digital Meter and Tester Usb-A
Special Features
Current Test Loads: 0.5A, 1A, 2A, 3A
Additional Information
Accuracy
Current: 0.05 to 3A +/- 1% (+/-2 Bytes);Voltage: 3 to 20V DC +/- 1% (+/-2 Bytes)
Display
LCD
Media
Yes
Overall Height
0.98" (2.5 cm)
Overall Width
2.15" (5.5 cm)
Resistance
400 ohms Maximum
Voltage
3 to 20V DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET910
GTIN
00092644691393
UPC
092644691393
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
USB-A (Type A)
Packaging
Weight
2.80 oz (79.4 g)
Weight per each
0.175
Carton
1
Package
6
Uses, Certifications, and Standards
Application
USB Port Voltage, Current, Capacity, Energy, Resistance (Calculated), Max Current
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
2 View Store

* All prices subject to change.

Begin Live Chat