ET200 - Electronic Voltage/Continuity Tester

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ET200
Manufacturer
Klein Tools
Manufacturer's Part Number
ET200
Description
Electronic Voltage/Continuity Tester
Designed By Electricians For Electricians, The Klein Tools Electronic Voltage Tester Measures Ac and DC Voltage At Nine Common Levels Up to 600V. This Tester Doesn'T Even Need Batteries to Indicate These Voltage Readings. It Also Has Low Impedance Input to Reduce The Possibility Of Ghost Voltages.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644693014 / 00092644693014
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET200 - Large Image
 
ET200 - Large Image
 
ET200 - Large Image
 
ET200 - Large Image
 
ET200 - Large Image
 
ET200 - Large Image
Specifications Sheets
 
 
ET200 - Specification Sheet
Other Links
 
 
ET200 - Other
 
ET200 - Other
Attachments
 
 
ET200 - Specification Sheet
Dimensions and Weight
Overall Length
7.375" (187 mm)
Descriptions
Product Type
Electronic Volt/Continuity Tester
Description
ELECTRONIC VOLTAGE/CONTINUITY TESTER
Long Description
Designed by electricians for electricians, the Klein Tools Electronic Voltage Tester measures AC and DC voltage at nine common levels up to 600V. This tester doesn't even need batteries to indicate these voltage readings. It also has low impedance input to reduce the possibility of ghost voltages.
extra long description
KLEIN ET200 Electronic Volt/Continu
Additional Information
Overall Width
2-3/8" (60.32 mm)
Overall Height
7-3/8" (187.32 mm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET200
GTIN
00092644693014
UPC
092644693014
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.51 lb (0.23 kg)
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
CAT IV 600V
You must have an account to view stock levels

* All prices subject to change.