D5116 - Slip-Joint Pliers, 6"

Klein Tools

  • $25.25 (Each)
  • $25.25 (Each)

  • $75.75 (Per 3)
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
D5116
Manufacturer
Klein Tools
Manufacturer's Part Number
D511-6
Description
Slip-Joint Pliers, 6"
For Precise Wire Cutting, Use These Shear-Type Klein Tools 6-Inch Slip-Joint Pliers. They Are Designed With Serrated Jaws For An Increased Grip. They Feature A Nickel-Chrome Plating For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644732027 / 00092644732027
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.25 (Each)
Standard Packaging
$75.75 (Per 3)
Resources
Images
 
 
D5116 - Small Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Large Image
 
D5116 - Video
Attachments
 
 
D5116 - Specification Sheet
Other Links
 
 
D5116 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Blue
Handle Material
Plastic-Dipped Steel
Dimensions and Weight
Overall Length
6.3" (16 cm)
Descriptions
Product Type
6" Slip-Joint Pliers
extra long description
KLEIN D511-6 6" Slip-Joint Pliers
Features
For precise wire cutting, use these shear-type Klein Tools 6-Inch Slip-Joint Pliers. They are designed with serrated jaws for an increased grip. They feature a nickel-chrome plating for long life.
Description
SLIP-JOINT PLIERS, 6"
Long Description
For precise wire cutting, use these shear-type Klein Tools 6-Inch Slip-Joint Pliers. They are designed with serrated jaws for an increased grip. They feature a nickel-chrome plating for long life.
Additional Information
Jaw Length
1.188" (3 cm)
Jaw Width
1.188" (3 cm)
jaw thickness
3/8" (1 cm)
Handle Length
3.05" (7.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D511-6
GTIN
00092644732027
UPC
092644732027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.2 oz (177 g)
Weight per each
0.39
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Precision Wire Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D5116.
Jump To:

Similar Items

Similar items are close alternatives to D5116, though they may not be 100% alike.

Klein Tools' 10-Inch Slip-Joint Pliers Have A Built In Shear-Type Cutter For Pre...
  • Our Part #: D51110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D511-10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D51110 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
8" Slip-Joint Pliers
  • MFR Part #: D511-8
  • GTIN: 00092644732065
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to D5116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SJ8 Irwin Tools n/a
D511-6 Klein Tools 00092644732027
D511-8 Klein Tools 00092644732065
54040 Morris 00601986540407
63-5606 Philmore n/a
63-5608 Philmore n/a
100-033 Eclipse n/a

* All prices subject to change.

Begin Live Chat