D51110 - Slip-Joint Pliers, 10"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
D51110
Manufacturer
Klein Tools
Manufacturer's Part Number
D511-10
Description
Slip-Joint Pliers, 10"
Klein Tools' 10-Inch Slip-Joint Pliers Have A Built In Shear-Type Cutter For Precision Wire Cutting. The Serrated Jaws Provide Sure-Gripping Power. Features A Lifetime Guarantee Of Quality and Reliability.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644732102 / 00092644732102
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D51110 - Small Image
 
D51110 - Large Image
 
D51110 - Video
Attachments
 
 
D51110 - Specification Sheet
Other Links
 
 
D51110 - Other
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
9.97" (25.3 cm)
Descriptions
extra long description
KLEIN D511-10 10" Slip-Joint Pliers
Product Type
10" Slip-Joint Pliers
Features
Klein Tools' 10-Inch Slip-Joint Pliers have a built in shear-type cutter for precision wire cutting. The serrated jaws provide sure-gripping power. Features a lifetime guarantee of quality and reliability.
Description
SLIP-JOINT PLIERS, 10"
Long Description
Klein Tools' 10-Inch Slip-Joint Pliers have a built in shear-type cutter for precision wire cutting. The serrated jaws provide sure-gripping power. Features a lifetime guarantee of quality and reliability.
Additional Information
media
Yes
Jaw Width
1.375" (3.5 cm)
Jaw Length
1.75" (4.5 cm)
jaw thickness
15/32" (1.2 cm)
Handle Length
4.91" (12.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D511-10
GTIN
00092644732102
UPC
092644732102
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
13.3 oz (376 g)
Weight per each
0.83
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of D51110.
Jump To:

Similar Items

Similar items are close alternatives to D51110, though they may not be 100% alike.

For Precise Wire Cutting, Use These Shear-Type Klein Tools 6-Inch Slip-Joint Pli...
  • Our Part #: D5116
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D511-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($75.75)
D5116 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.25

Each

QTY:
Each
Add
8" Slip-Joint Pliers
  • MFR Part #: D511-8
  • GTIN: 00092644732065
  • Manufacturer: Klein Tools

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds