D5078 - Adjustable Wrench, Extra Capacity 8"

Klein Tools

  • $39.54 (Each)
  • $39.54 (Each)

  • $237.24 (Per 6)

In-Stock: 2 available locally (Stafford, TX) ( change location)
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
D5078
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-8
Description
Adjustable Wrench, Extra Capacity 8"
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675287 / 00092644675287
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.54 (Each)
Standard Packaging
$237.24 (Per 6)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
6
All Stores
112
Resources
Images
 
 
D5078 - Large Image
 
D5078 - Small Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Video
360 Images
 
 
D5078 - 360 Image
Attachments
 
 
D5078 - Specification Sheet
Other Links
 
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
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
Steel
Material, Color, and Finish
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
8.25
Descriptions
Description
ADJUSTABLE WRENCH, EXTRA CAPACITY 8"
Product Type
Adj. Wrench Extra Capacity 8-1/4"
extra long description
KLEIN D507-8 Adj. Wrench Extra Capa
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Long Description
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Special Features
Extra Capacity Size for Use in Confined Spaces
Additional Information
media
Yes
Overall Height
0.5" (1.3 cm)
jaw thickness
15/32 (1.2 cm)Jaw Width1.375 (3.5 cm)
Overall Width
2.25" (5.7 cm)
Handle Length
5.5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-8
GTIN
00092644675287
UPC
092644675287
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Capacity Adjustable Wrench
Packaging
Weight
0.6625
Weight per each
0.66
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Turning Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D5078.
Jump To:

Similar Items

Similar items are close alternatives to D5078, though they may not be 100% alike.

Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic...
  • Our Part #: D50710
  • Stafford Availability: 2
  • Total Availability: In Stock
  • MFR Part #: D507-10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($288.84) ·
D50710 - Klein Tools

Stafford Availability: In Stock

Total Availability: In Stock

Book Price

$48.14

Each

QTY:
Each
Add
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/1...
  • MFR Part #: D507-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($208.74) ·
D5076 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$34.79

Each

QTY:
Each
Add
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability ...
  • MFR Part #: D507-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($396.78) ·
D50712 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$66.13

Each

QTY:
Each
Add
Manufactured For Strength and Durability, This 8-Inch Wrench Features 40-Percent...
  • MFR Part #: D86936
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($341.10) ·
D86936 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$56.85

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to D5078 are priced for value and offer basic funtionality.

This Klein Tools' 8-Inch (203 MM) Adjustable Wrench Has Extra Capacity Which All...
  • MFR Part #: O5078
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($155.04) ·
5078 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$25.84

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to D5078 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
900-069 Eclipse n/a
D506-8 Klein Tools n/a
D507-8 Klein Tools 00092644675287
D86936 Klein Tools 00092644690846
54064 Morris 00601986540643

* All prices subject to change.

Begin Live Chat