D5076 - Adjustable Wrench Extra Capacity, 6-1/2"

Klein Tools

  • $33.58 (Each)
  • $33.58 (Each)

  • $201.48 (Per 6)

In-Stock: 1 available locally (Fayetteville, AR) (change location)
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
D5076
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-6
Description
Adjustable Wrench Extra Capacity, 6-1/2"
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/16 In Cutting Capacity, Plastic Dipped Steel Handle Material, Transparent Red (Handle), Plastic Dipped (Handle), 6-1/2 In Overall Length, 1 In Overall Width, 1 In Overall Depth, 5.3 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675256 / 00092644675256
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.58 (Each)
Standard Packaging
$201.48 (Per 6)
Stock Availability
Fayetteville
1 (Check another store)
Springdale
1
All Stores
50
Resources
Images
 
 
D5076 - Small Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Large Image
 
D5076 - Video
360 Images
 
 
D5076 - 360 Image
Attachments
 
 
D5076 - Specification Sheet
Other Links
 
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
 
D5076 - Other
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
Steel
Material, Color, and Finish
Blade Material
Drop Forged Hardened Tempered Alloy Steel
Handle Material
Plastic Dipped Steel
Color
Transparent Red (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
6-1/2 in;165.1 mm
Descriptions
Product Type
Adjustable Wrench
Long Description
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/16 in Cutting Capacity, Plastic Dipped Steel Handle Material, Transparent Red (Handle), Plastic Dipped (Handle), 6-1/2 in Overall Length, 1 in Overall Width, 1 in Overall Depth, 5.3 oz
Features
The Klein Tools 6-1/2 in. Extra-Capacity Adjustable Wrench fits most nuts and bolts up to about 9/10 in. It is designed to handle bigger jobs in confined spaces. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish.
Short Description
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel, Transparent Red (Handle)
Special Features
Extra Capacity Size for Use in Confined Spaces
Description
ADJUSTABLE WRENCH EXTRA CAPACITY, 6-1/2"
extra long description
KLEIN D507-6 Adj. Wrench Extra Capa
Additional Information
Cutting Capacity
5/16 in;23.8 mm
Overall Width
1 in;25.4 mm
Overall Depth
1 in;25.4 mm
media
Yes
Overall Height
1" (2.5 cm)
Handle Length
4.75
Manufacturer Information
Manufacturers Part Number
D507-6
Brand
Klein Tools
GTIN
00092644675256
UPC
092644675256
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Capacity Adjustable Wrench
Packaging
Weight
5.3 oz;150 g
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Turning Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D5076.
Jump To:

Similar Items

Similar items are close alternatives to D5076, though they may not be 100% alike.

Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic...
  • Our Part #: D50710
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D507-10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($274.38) ·
D50710 - Klein Tools

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.73

Each

QTY:
Each
Add
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability ...
  • Our Part #: D5078
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D507-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($229.80) ·
D5078 - Klein Tools

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.30

Each

QTY:
Each
Add
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability ...
  • Our Part #: D50712
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D507-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($396.78) ·
D50712 - Klein Tools

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.13

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to D5076 are priced for value and offer basic funtionality.

This Klein Tools' 6-Inch (152 MM) Adjustable Wrench Has Extra Capacity Which All...
  • Our Part #: 5076
  • Fayetteville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: O5076
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5076 - Klein Tools

Fayetteville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D5076 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D507-6 Klein Tools 00092644675256

* All prices subject to change.

Begin Live Chat