D2288INS - Diagonal Cutting Pliers, Insulated, High Leverage

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2288INS
Manufacturer
Klein Tools
Manufacturer's Part Number
D2288INS
Description
Diagonal Cutting Pliers, Insulated, High Leverage
These High-Leverage Insulated Diagonal-Cutting Pliers Are 1000V Rated For Safety On The Job. The Thick, Exceptionally Tough White Inner Layer Coating Is Bonded to The Tool. Integral Thumb Guards Prevent Hand Contact With Conductive Parts. The Bright Orange Handles Make This Tool Comfortable to Use All Day and Easy to Identify In The Field. The Durable, Molded Insulation Meets or Exceeds IEC 60900 and Astm F1505 Standards For Insulated Tools. Cutting Knives Are Induction Hardened For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644720420 / 00092644720420
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2288INS - Small Image
 
D2288INS - Large Image
 
D2288INS - Large Image
 
D2288INS - Video
Attachments
 
 
D2288INS - Specification Sheet
Other Links
 
 
D2288INS - Other
 
D2288INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
8.24" (20.9 cm)
Descriptions
Product Type
8" Insulated, Diagonal-Cutters
Features
These High-Leverage Insulated Diagonal-Cutting pliers are 1000V rated for safety on the job. The thick, exceptionally tough white inner layer coating is bonded to the tool. Integral thumb guards prevent hand contact with conductive parts. The bright orange handles make this tool comfortable to use all day and easy to identify in the field. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools. Cutting knives are induction hardened for long life.
extra long description
KLEIN D228-8-INS 8" Insulated, Diag
Long Description
These High-Leverage Insulated Diagonal-Cutting pliers are 1000V rated for safety on the job. The thick, exceptionally tough white inner layer coating is bonded to the tool. Integral thumb guards prevent hand contact with conductive parts. The bright orange handles make this tool comfortable to use all day and easy to identify in the field. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools. Cutting knives are induction hardened for long life.
Special Features
Flame Retardant and Impact Resistant Handle
Description
DIAGONAL CUTTING PLIERS, INSULATED, HIGH LEVERAGE
Additional Information
knife length
0.188 (0.5 cm)MaterialSteelOverall Length4.25 (10.8 cm)
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.9" (12.4 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2288INS
GTIN
00092644720420
UPC
092644720420
Taxonomies, Classifications, and Categories
Type
Diagonal Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wire
standard
IEC 60900 and ASTM F1505
Configuration
Tapered Nose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2288INS.
Jump To:

Similar Items

Similar items are close alternatives to D2288INS, though they may not be 100% alike.

High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 In Cutting Capacity,...
  • Our Part #: D2288
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D228-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.96) ·
D2288 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.66

Each

QTY:
Each
Add
These Insulated Diagonal-Cutting Pliers Feature Two Layers Of Insulation to Prot...
  • Our Part #: D2488INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D2488INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2488INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D2288INS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-9029 Ideal Industries 00783250216413
ID6 Irwin Tools n/a
ID7 Irwin Tools n/a
ID8 Irwin Tools n/a
D228-8-INS Klein Tools 00092644720420
D248-8-INS Klein Tools 00092644720710
54020 Morris 00601986540209

* All prices subject to change.

Begin Live Chat