D2139NECRINS - Cutting Crimping Pliers, Insulated, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NECRINS
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NE-CR-INS
Description
Cutting Crimping Pliers, Insulated, 9"
These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers Offer Protection Against Electric Shock Up to 1000 Volts. The Pliers Are Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards, For Insulated Tools, and Clearly Marked With The Official 1000-Volt Rating Symbol. The Pliers Offer Maximum Strength With Their Forged-Steel Construction and A Crimping Die Helps Provide Increased Leverage.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644700477 / 00092644700477
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2139NECRINS - Small Image
 
D2139NECRINS - Large Image
 
D2139NECRINS - Large Image
 
D2139NECRINS - Video
Attachments
 
 
D2139NECRINS - Specification Sheet
Other Links
 
 
D2139NECRINS - Other
 
D2139NECRINS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
9.68" (24.6 cm)
Descriptions
Long Description
These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers offer protection against electric shock up to 1000 volts. The pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. The pliers offer maximum strength with their forged-steel construction and a crimping die helps provide increased leverage.
Special Features
Integral Guards Help Prevent Hand Contact With Conductive Parts
extra long description
KLEIN D213-9NE-CR-INS 9" Cutting Pl
Description
CUTTING CRIMPING PLIERS, INSULATED, 9"
Product Type
9" Cutting Pliers Insulated
Features
These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers offer protection against electric shock up to 1000 volts. The pliers are individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. The pliers offer maximum strength with their forged-steel construction and a crimping die helps provide increased leverage.
Additional Information
jaw thickness
0.62" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.49" (6.3 cm)
Handle Length
5.73" (14.6 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NE-CR-INS
GTIN
00092644700477
UPC
092644700477
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Connector Crimping Pliers
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wires, Crimps Non-insulated Connectors, Lugs, and Terminals
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2139NECRINS.
Jump To:

Similar Items

Similar items are close alternatives to D2139NECRINS, though they may not be 100% alike.

The Lineman'S Crimping Pliers Feature A Crimping Die Behind The Hinge. This Prov...
  • Our Part #: D2139NECR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE-CR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($272.40) ·
D2139NECR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.40

Each

QTY:
Each
Add
Insulated Pliers, Slim Handle Side Cutters, 9-Inch
  • Our Part #: 2139NEEINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2139NEEINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2139NEEINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
These Klein Tools Side Cutting New England Insulated Pliers Are Insulated By Two...
  • Our Part #: D2139NEINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2139NEINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
8" Side Cutting Pliers Slim Handle
  • MFR Part #: 2138NEEINS
  • GTIN: 00092644701924
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat