2139NEEINS - Insulated Pliers, Slim Handle Side Cutters, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2139NEEINS
Manufacturer
Klein Tools
Manufacturer's Part Number
2139NEEINS
Description
Insulated Pliers, Slim Handle Side Cutters, 9"
Insulated Pliers, Slim Handle Side Cutters, 9-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644701931 / 00092644701931
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2139NEEINS - Small Image
 
2139NEEINS - Large Image
 
2139NEEINS - Large Image
 
2139NEEINS - Large Image
 
2139NEEINS - Large Image
 
2139NEEINS - Large Image
 
2139NEEINS - Large Image
 
2139NEEINS - Video
Attachments
 
 
2139NEEINS - Specification Sheet
Other Links
 
 
2139NEEINS - Other
 
2139NEEINS - Other
 
2139NEEINS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Orange/Gray
Dimensions and Weight
Overall Length
9.53" (24.2 cm)
Descriptions
Product Type
9" Side Cutting Pliers Slim Handle
Description
INSULATED PLIERS, SLIM HANDLE SIDE CUTTERS, 9"
extra long description
KLEIN 2139NEEINS 9" Side Cutting Pl
Long Description
Insulated Pliers, Slim Handle Side Cutters, 9-Inch
Special Features
Integral Guards Help Prevent Hand Contact With Conductive Parts
Additional Information
media
Yes
Jaw Length
1.91" (4.9 cm)
Overall Width
2.49" (6.3 cm)
Handle Length
5.58" (14.2 cm)
jaw thickness
0.62" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2139NEEINS
GTIN
00092644701931
UPC
092644701931
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wires
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2139NEEINS.
Jump To:

Similar Items

Similar items are close alternatives to 2139NEEINS, though they may not be 100% alike.

These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers Offer Protection...
  • Our Part #: D2139NECRINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2139NECRINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2139NECRINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
These Klein Tools Side Cutting New England Insulated Pliers Are Insulated By Two...
  • Our Part #: D2139NEINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2139NEINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
High Leverage Side-Cutters
  • MFR Part #: 213-9NE
  • GTIN: 00092644700408
  • Manufacturer: Klein Tools
8" Side Cutting Pliers Slim Handle
  • MFR Part #: 2138NEEINS
  • GTIN: 00092644701924
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat