D2095C - Diagonal Cutting Pliers, 5"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2095C
Manufacturer
Klein Tools
Manufacturer's Part Number
D209-5C
Description
Diagonal Cutting Pliers, 5"
These Klein Tools 5-Inch Electronics Pliers Have A Narrow Jaw and Hinge With A Sharp, Pointed Nose For Precise Tip Cutting and Trimming Of Printed Circuit Boards. Made Of Us-Made Steel and Induction Hardened For Long Life. Spring Assisted, Hot-Riveted Joint For A Smooth Action and No Wobble Handle. The Handles Are Plastic Dipped For Comfort and Ease Of Identification.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644722028 / 00092644722028
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2095C - Small Image
 
D2095C - Large Image
 
D2095C - Video
Attachments
 
 
D2095C - Specification Sheet
Other Links
 
 
D2095C - Other
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
Steel
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
5.1" (13 cm)
Descriptions
Product Type
5" Electronics Diag. Cutting Pliers
Features
These Klein Tools 5-Inch Electronics Pliers have a narrow jaw and hinge with a sharp, pointed nose for precise tip cutting and trimming of printed circuit boards. Made of US-made steel and induction hardened for long life. Spring assisted, hot-riveted joint for a smooth action and no wobble handle. The handles are plastic dipped for comfort and ease of identification.
Description
DIAGONAL CUTTING PLIERS, 5"
extra long description
KLEIN D209-5C 5" Electronics Diag.
Long Description
These Klein Tools 5-Inch Electronics Pliers have a narrow jaw and hinge with a sharp, pointed nose for precise tip cutting and trimming of printed circuit boards. Made of US-made steel and induction hardened for long life. Spring assisted, hot-riveted joint for a smooth action and no wobble handle. The handles are plastic dipped for comfort and ease of identification.
Special Features
Spring Loaded
Additional Information
media
Yes
Handle Length
3.1" (7.9 cm)
jaw thickness
0.35" (0.9 cm)
Jaw Width
0.56" (1.4 cm)
Jaw Length
0.696" (1.8 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D209-5C
Brand
Klein Tools
GTIN
00092644722028
UPC
092644722028
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Diagonal Cutting Pliers
Packaging
Weight
3 oz (86 g)
Weight per each
0.19
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Printed Circuit Boards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2095C.
Jump To:

Similar Items

Similar items are close alternatives to D2095C, though they may not be 100% alike.

These Klein Tools 5-Inch, Electronics Pliers Have A Narrow Jaw and Hinge With A ...
  • Our Part #: D2445C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D244-5C
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($286.68) ·
D2445C - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$47.78

Each

QTY:
Each
Add
4" Diagonal Cutting Pliers Pointed
  • MFR Part #: D209-4C
  • GTIN: 00092644722004
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat