CL600 - Digital Clamp Meter, True RMS, Ac Auto-Ranging

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.
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
CL600
Manufacturer
Klein Tools
Manufacturer's Part Number
CL600
Description
Digital Clamp Meter, True RMS, Ac Auto-Ranging
Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Squared (TRMS) Digital Clamp Meter Measures Ac Current Via The Clamp, and Measures Ac/DC Voltage, Resistance, Continuity, and Tests Diodes Via Test-Leads. Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters Loaded With Innovative, Time-Saving Features.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690143 / 00092644690143
Weight per unit
0.738 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stockbridge
0
Atlanta
0
All Stores
0
Resources
Images
 
 
CL600 - Small Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Large Image
 
CL600 - Video
Other Links
 
 
CL600 - Other
 
CL600 - Other
 
CL600 - Other
 
CL600 - Other
 
CL600 - Other
Attachments
 
 
CL600 - Specification Sheet
360 Images
 
 
CL600 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9.09" (23.1 cm)
Descriptions
Description
DIGITAL CLAMP METER, TRUE RMS, AC AUTO-RANGING
Extra Long Description
KLE CL600 Digital Clamp Meter AC Au
Features
Klein Tools CL600 Electrical Tester is an automatically ranging true mean squared (TRMS) digital clamp meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Long Description
Klein Tools CL600 Electrical Tester is an automatically ranging true mean squared (TRMS) digital clamp meter measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, and tests diodes via test-leads. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Product Type
Digital Clamp Meter Ac Auto, 600a
Special Features
Features Low Battery Indicator
Additional Information
Display
6000 Count LCD
Functions
Clamp measures AC current; Test leads measure AC/DC voltage, resistance, continuity and tests diodes
Included
Clamp Meter; Carrying Case; 41" (1041.4 mm) Test Leads; Batteries
Media
Yes
Overall Height
1.55" (3.9 cm)
Overall Width
3.81" (9.7 cm)
Temperature Range
-14° - 1000°F (-26° - 538°C)
Voltage
1000V AC; 1000V DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL600
GTIN
00092644690143
UPC
092644690143
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
11.8 oz (335 g)
Weight per each
0.738
Carton
1
Uses, Certifications, and Standards
Application
Measures AC Current
Standard
CAT IV 600V; CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CL600.
Jump To:

Similar Items

Similar items are close alternatives to CL600, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat