CL220VP - Premium Meter Electrical Test Kit

Klein Tools

  • $109.46 (Each)
  • $109.46 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
CL220VP
Manufacturer
Klein Tools
Manufacturer's Part Number
CL220VP
Description
Premium Meter Electrical Test Kit
The CL220VP Premium Meter Electrical Test Kit From Klein Tools Is Designed With Optimum Reliability and Safety In Mind. Kit Comes With 1 Clamp Meter and 3 Testers For A Variety Of Applications and All Stored Within A Convenient Padded Pouch. The CL220 Is An Auto-Ranging 400 Amp Clamp Meter That Measures Ac Current, Ac/DC Voltage, and Temperature. The NCVT3P Is A Dual Range Non-Contact Tester With An Integrated Flashlight For A Broad Variety Of Voltage Applications From 12 to 1000V Ac or 70 to 1000V Ac. Tes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644694332 / 00092644694332
Weight per unit
1.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.46 (Each)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
 
CL220VP - Other
360 Images
 
 
CL220VP - 360 Image
Images
 
 
CL220VP - Small Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
 
CL220VP - Large Image
Attachments
 
 
CL220VP - Specification Sheet
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
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
Description
PREMIUM METER ELECTRICAL TEST KIT
Extra Long Description
KLE CL220VP Premium Meter Electrica
Features
The CL220VP Premium Meter Electrical Test Kit from Klein Tools is designed with optimum reliability and safety in mind. Kit comes with 1 clamp meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL220 is an auto-ranging 400 Amp clamp meter that measures AC current, AC/DC voltage, and temperature. The NCVT3P is a dual range non-contact tester with an integrated flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Tes
Long Description
The CL220VP Premium Meter Electrical Test Kit from Klein Tools is designed with optimum reliability and safety in mind. Kit comes with 1 clamp meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL220 is an auto-ranging 400 Amp clamp meter that measures AC current, AC/DC voltage, and temperature. The NCVT3P is a dual range non-contact tester with an integrated flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Tes
Product Type
Premium Meter Electrical Test Kit
Special Features
CL220: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature
Additional Information
Display
CL220: 2000 Count Backlit LCD
Functions
Clamp Meter: TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, Continuity and Temperature
Included
CL220 Digital Clamp Meter with Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET40 Electronic AC/DC Voltage Tester; RT210 GFCI Receptacle Tester; Carrying Case; Instructions; and All Required Batteries
Overall Height
1.5" (3.8 cm)
Overall Width
3.5" (8.9 cm)
Voltage
CL220: 600 V AC/DC; NCVT3P: Range 1: 12 -1000V AC; Range 2: 70 - 1000V AC; ET40: AC Level Indicators: 12V, 24V, 120V, 240V and DC Indicators: 1.5V, 9V, 12V, >17-24V; RT310: 120V AC in 3-Wire Grounded Electrical Outlet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL220VP
GTIN
00092644694332
UPC
092644694332
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Electrical Test Kit
Packaging
Weight
11 oz (314 g)
Weight per each
1.856
Carton
1
Uses, Certifications, and Standards
Application
Testing and Measuring AC/DC Voltage, Resistance, Continuity, Temperature, Non-contact Voltage Detection, and Determining Wiring Conditions in Outlets
Standard
CL220: CATIII 600V, Class 2, Double Insulation Safety Rating, CE and UKCA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat