CL220 - Digital Clamp Meter Ac Auto-Ranging 400AMP W/ Temp

Klein Tools

  • Special Order Item
  • $0.00 (Each)

In-Stock: 14 available at other locations ( find a store with stock)
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
CL220
Manufacturer
Klein Tools
Manufacturer's Part Number
CL220
Description
Digital Clamp Meter Ac Auto-Ranging 400AMP W/ Temp
The CL220 Measures Ac Current and NCVT Via Clamp and Ac/DC Voltage, Resistance, and Continuity Via Test-Leads, and Temperature With Thermocouple. The Meter Features Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology For Accuracy. Additionally, A Backlit LCD Makes Viewing In Low Light Easy.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692857 / 00092644692857
Weight per unit
0.613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Other Links
 
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
Images
 
 
CL220 - Small Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Video
Attachments
 
 
CL220 - Specification Sheet
360 Images
 
 
CL220 - 360 Image
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
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
Description
DIGITAL CLAMP METER AC AUTO-RANGING 400AMP W/ TEMP
Extra Long Description
KLE CL220 Digital Clamp Meter with
Features
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy.
Long Description
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy.
Product Type
Digital Clamp Meter With Temp
Special Features
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature
Additional Information
Ac Voltage
600 V
Auto-Power Off
Yes
Capacitance
—
Display
2000 Count Backlit LCD
Functions
TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, Continuity and Temperature
Included
Digital Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries
Media
Yes
Overall Height
1.5" (3.8 cm)
Overall Width
3.5" (8.9 cm)
Temperature Range
-40° - 1832°F (-40° - 1000°C)
Voltage
600 V AC/DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL220
GTIN
00092644692857
UPC
092644692857
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Auto Ranging TRMS Clamp with Temperature
Packaging
Weight
11 oz (314 g)
Weight per each
0.613
Carton
1
Uses, Certifications, and Standards
Application
Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple
Standard
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Brownwood
2 View Store

M-Z

Location Stock Available
Stephenville
2 View Store
These alternate items can be purchased instead of CL220.
Jump To:

Similar Items

Similar items are close alternatives to CL220, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat