AESEB1 - Bluetooth Jobsite Earbuds

Klein Tools

  • $77.77 (Each)
  • $77.77 (Each)

  • $311.08 (Per 4)

In-Stock: 1 available locally (Corsicana, TX) (change location)
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
AESEB1
Manufacturer
Klein Tools
Manufacturer's Part Number
AESEB1
Description
Bluetooth Jobsite Earbuds
Klein Tools Bluetooth® Earbuds Provide Passive Hearing Protection While Simultaneously Delivering A Balanced High-Quality Audio Experience. These True Wireless Earbuds Feature An NRR Of 28 When Used With The Included Memory Foam Tips While The Silicone Tips Offer Comfort and Secure Fit For Casual Use. All-Day Battery Life With More Than 5 Hours Of Playtime From A Single Charge and An Extra 10 Hours With The Compact Charging Case.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43191607 - Phone headset ear or speaker cushions
UPC/GTIN
092644693427 / 00092644693427
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.77 (Each)
Standard Packaging
$311.08 (Per 4)
Stock Availability
Corsicana
1 (Check another store)
DFW RDC
8
All Stores
91
Resources
Images
 
 
AESEB1 - Small Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Large Image
 
AESEB1 - Video
360 Images
 
 
AESEB1 - 360 Image
Attachments
 
 
AESEB1 - Specification Sheet
Other Links
 
 
AESEB1 - Other
 
AESEB1 - Other
 
AESEB1 - Other
 
AESEB1 - Other
 
AESEB1 - Other
 
AESEB1 - Other
 
AESEB1 - Other
 
AESEB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Earbuds: 60mAh (each); Charging Case: 500mAh
Material
Earbuds: Acrylonitrile Butadiene Styrene (ABS) / Polycarbonate (PC) / Thermoplastic Elastomer (TPE); Charging Case: Acrylonitrile Butadiene Styrene (ABS)
Material, Color, and Finish
Enclosure Material
Earbuds: Plastic (Gray), Acrylonitrile Butadiene Styrene (ABS), Polycarbonate (PC), Overmold (Black), Thermoplastic Elastomer (TPE); Charging Case: Plastic (Orange/ Black), Acrylonitrile Butadiene Styrene (ABS)
Color
Orange, Black, Gray
Dimensions and Weight
Overall Length
Earbuds: 0.84" (2.1 cm); Charging Case: 3.15" (8 cm)
Descriptions
extra long description
KLEIN AESEB1 Bluetooth® Jobsite Ear
Product Type
Bluetooth® Jobsite Earbuds
Features
Klein Tools Bluetooth® Earbuds provide passive hearing protection while simultaneously delivering a balanced high-quality audio experience. These true wireless earbuds feature an NRR of 28 when used with the included memory foam tips while the silicone tips offer comfort and secure fit for casual use. All-day battery life with more than 5 hours of playtime from a single charge and an extra 10 hours with the compact charging case.
Description
BLUETOOTH JOBSITE EARBUDS
Long Description
Klein Tools Bluetooth® Earbuds provide passive hearing protection while simultaneously delivering a balanced high-quality audio experience. These true wireless earbuds feature an NRR of 28 when used with the included memory foam tips while the silicone tips offer comfort and secure fit for casual use. All-day battery life with more than 5 hours of playtime from a single charge and an extra 10 hours with the compact charging case.
Special Features
28NRR, Hands-Free Calling, USB-C Charging, Voice Assistant
Additional Information
media
Yes
included
Earbuds; USB-A to C Charging Cable; Memory Foam Tips (3 Sets); Silicone Tip (3 Sets); User Manual
Overall Width
Earbuds: 0.65” (1.7 cm); Charging Case: 1.5” (3.9 cm)
Overall Height
Earbuds: 0.96" (2.4 cm); Charging Case: 1.56" (4 cm)
battery life
Earbuds: 5 hr; Charging Case: 10 hr
ip rating
Earbuds: IP65
charging time
Earbuds: Approx 2 hr; Charging Case: Approx 2 hr
indoor/outdoor
Indoor/Outdoor
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
AESEB1
GTIN
00092644693427
UPC
092644693427
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Bluetooth Jobsite Earbuds
Availability
Status
Inactive
Packaging
Weight
2.0 oz (58 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Hearing Protection, Wireless Bluetooth Connectivity
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat