93LCLS - Self-Leveling RD Cross-Line Level W/ Red Plumb

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 66 available at other locations ( find a store with stock)
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
93LCLS
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCLS
Description
Self-Leveling RD Cross-Line Level W/ Red Plumb
Self-Leveling Cross-Line Laser Level and Plumb Spot, Neodymium Alloy Material, 3 X 1.5V AA Alkaline Battery, 2.6 In Overall Length, 5.3 In Overall Width, 5 In Overall Depth, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930027 / 00092644930027
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
93LCLS - Small Image
 
93LCLS - Small Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Large Image
 
93LCLS - Video
Other Links
 
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
 
93LCLS - Other
Specifications Sheets
 
 
93LCLS - Specification Sheet
Attachments
 
 
93LCLS - Specification Sheet
360 Images
 
 
93LCLS - 360 Image
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
Neodymium Alloy
Dimensions and Weight
Overall Length
2.6 in;66 mm
Descriptions
Description
SELF-LEVELING RD CROSS-LINE LEVEL W/ RED PLUMB
Extra Long Description
KLE 93LCLS Self-Level Cross-Line La
Features
The Klein Tools Self-Leveling Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional versatile ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.
Long Description
Self-Leveling Cross-Line Laser Level and Plumb Spot, Neodymium Alloy Material, 3 x 1.5V AA Alkaline Battery, 2.6 in Overall Length, 5.3 in Overall Width, 5 in Overall Depth, 1.6 lb
Product Type
Self-Leveling Cross-Line Laser Level and Plumb Spot
Short Description
Laser Level and Plumb Spot, Neodymium Alloy
Special Features
Laser:630-680nm
Additional Information
Accuracy
±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot
Battery Type
3 x 1.5V AA Alkaline
Included
3 x AA 1.5V Alkaline Batteries;Hard Carrying Case;Instruction Manual;Laser Level;Mounting Clamp
Includes
Hard Carrying Case
Media
Yes
Overall Depth
5 in;127 mm
Overall Height
5" (12.7 cm)
Overall Width
5.3 in;134.6 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LCLS
GTIN
00092644930027
UPC
092644930027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Self-Leveling Laser Level
Packaging
Weight
1.6 lb;0.7 kg
Weight per each
1.57
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 93LCLS.
Jump To:

Similar Items

Similar items are close alternatives to 93LCLS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat