93CPLG - Compact Green Planar Self-Leveling Laser Level

Klein Tools

  • $171.41 (Each)
  • $171.41 (Each)

  • $685.64 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
93CPLG
Manufacturer
Klein Tools
Manufacturer's Part Number
93CPLG
Description
Compact Green Planar Self-Leveling Laser Level
The Klein Tools Compact Green Planar Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals. Clear, Bright Green 360-Degree Lines In The X-, Y- and Z-Planes Project From This Level. Equipped With An Integrated Magnetic Mount and 1/4-Inch-20 Tripod Mounting Threads, Klein'S Self-Leveling Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930133 / 00092644930133
Weight per unit
1.926 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.41 (Each)
Standard Packaging
$685.64 (Per 4)
Resources
Images
 
 
93CPLG - Large Image
 
93CPLG - Small Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Large Image
 
93CPLG - Video
Attachments
 
 
93CPLG - Specification Sheet
Other Links
 
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
 
93CPLG - Other
Features
Material
PC+ABS+TPE
Dimensions and Weight
Overall Length
4.2" (10.7 cm)
Descriptions
Product Type
Compact Green Planar Laser Level
extra long description
KLEIN 93CPLG Compact Green Planar L
Features
The Klein Tools’ Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power 1mW @ 508-530nm).
Long Description
The Klein Tools Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-Inch-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications.
Special Features
Manual Tilt Mode, Out of Angle Notification, Battery Fuel Gauge
Description
COMPACT GREEN PLANAR SELF-LEVELING LASER LEVEL
Additional Information
media
Yes
Number of Vials
0
Overall Width
3.2" (8.1 cm)
Accuracy
33' (10m)
Overall Height
4" (10.2 cm)
battery life
6 hr
included
Instruction Manual;Laser Level, Soft Carrying Case;Mounting Clamp
Mounting Type
Magnetic Bracket, Tripod Mount
display
No
Manufacturer Information
Manufacturers Part Number
93CPLG
Brand
Klein Tools
GTIN
00092644930133
UPC
092644930133
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Self-Leveling Laser Level
Packaging
Weight
19.6 oz (556 g)
Weight per each
1.926
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines
You must have an account to view stock levels
There were no add-on items found for 93CPLG.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds