935AB4V - Accu-Bend Level, 4 Vial

Klein Tools

  • $35.10 (Each)
  • $35.10 (Each)

  • $210.60 (Per 6)

In-Stock: 1 available locally (Andrews, TX) (change location)
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
935AB4V
Manufacturer
Klein Tools
Manufacturer's Part Number
935AB4V
Description
Accu-Bend Level, 4 Vial
Conduit and Pipe, Aluminum, 4 Vials, 6.25 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935077 / 00092644935077
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.10 (Each)
Standard Packaging
$210.60 (Per 6)
Stock Availability
Andrews
1 (Check another store)
Odessa
17
All Stores
397
Resources
Images
 
 
935AB4V - Small Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Large Image
 
935AB4V - Video
360 Images
 
 
935AB4V - 360 Image
Attachments
 
 
935AB4V - Specification Sheet
Other Links
 
 
935AB4V - Other
 
935AB4V - Other
 
935AB4V - Other
 
935AB4V - Other
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
Aluminum
Dimensions and Weight
Overall Length
6.25 in;159 mm
Depth
0.75"
Descriptions
Product Type
Conduit And Pipe
Accu-Bend(TM) Conduit and Pipe
Long Description
Conduit And Pipe, Aluminum, 4 Vials, 6.25 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.37 lb
Features
Eliminate dog legs and make conduit bending easier with the help of Klein's ACCU-BEND Magnetic Level. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. The thumb screw attaches level to conduit to measure angles while bending. Large top-view vial windows are easy to ready from a variety of angles. High-visibility orange makes this level easy to find on the job site.
Short Description
Conduit and Pipe, Aluminum, 4 Vial
Description
ACCU-BEND LEVEL, 4 VIAL
Special Features
Patented Magnet Track Secures the Level to Any Metal Surface
extra long description
KLEIN 935AB4V ACCU-BEND™ Level, 4 V
Additional Information
Overall Width
1.476 in
Overall Depth
0.75 in
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
Number of Vials
4
media
Yes
Manufacturer Information
Manufacturers Part Number
935AB4V
Brand
Klein Tools
GTIN
00092644935077
UPC
092644935077
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ACCU-BEND™ Conduit and Pipe
Packaging
Weight
0.37 lb;168 g
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 397

Location search:
These alternate items can be purchased instead of 935AB4V.
Jump To:

Lower Cost Alternatives

These alternatives to 935AB4V are priced for value and offer basic funtionality.

Conduit and Pipe, Aluminum, 1 Vials, 1.48 In Overall Width, 0.75 In Overall Dept...
  • Our Part #: 935AB1V
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 935AB1V
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($102.06) ·
935AB1V - Klein Tools

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat