935AB1V - Accu-Bend Level, 1 Vial

Klein Tools

  • $16.42 (Each)
  • $16.42 (Each)

  • $98.52 (Per 6)

Availability: In Stock Locally
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
935AB1V
Manufacturer
Klein Tools
Manufacturer's Part Number
935AB1V
Description
Accu-Bend Level, 1 Vial
Conduit and Pipe, Aluminum, 1 Vials, 1.48 In Overall Width, 0.75 In Overall Depth, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935060 / 00092644935060
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.42 (Each)
Standard Packaging
$98.52 (Per 6)
Resources
Other Links
 
 
935AB1V - Other
 
935AB1V - Other
 
935AB1V - Other
 
935AB1V - Other
Images
 
 
935AB1V - Large Image
 
935AB1V - Small Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Video
Attachments
 
 
935AB1V - Specification Sheet
360 Images
 
 
935AB1V - 360 Image
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
Aluminum
Dimensions and Weight
Depth
0.75"
Overall Length
2.5" (6.4 cm)
Descriptions
Product Type
Conduit And Pipe
Accu-Bend(TM) Conduit and Pipe
Long Description
Conduit And Pipe, Aluminum, 1 Vials, 1.48 in Overall Width, 0.75 in Overall Depth, 0.15 lb
Features
Ensure precise 90-degree bends and eliminate dog legs with Klein's Accu-Bend 1-Vial Level. The thumb screw attaches the level to conduit to help eliminate dog legs when bending.The large high-visibility vial is easy-to-read while the high-visibility orange is easy to spot in a sea of conduit. Built-in V-Groove easily fits the contour of conduit and pipe.
Short Description
Conduit and Pipe, Aluminum, 4 Vial
Description
ACCU-BEND LEVEL, 1 VIAL
Special Features
Ensures Precise 90-Degree Bends and Eliminates Dog Legs
extra long description
KLEIN 935AB1V ACCU-BEND™ Level, 1 V
Additional Information
media
Yes
package quantity
6 CT
Overall Width
1.48 in
Overall Depth
0.75 in
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
Number of Vials
1
Manufacturer Information
Manufacturers Part Number
935AB1V
Brand
Klein Tools
GTIN
00092644935060
UPC
092644935060
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ACCU-BEND™ Conduit and Pipe
Packaging
Weight
0.15 lb;68 g
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 935AB1V.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 935AB1V.

Conduit and Pipe, Aluminum, 4 Vials, 6.25 In Overall Length, 1.476 In Overall Wi...
  • Our Part #: 935AB4V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 935AB4V
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($203.76) ·
935AB4V - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat