9125 - Tape Measure, 25' Single-Hook

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 183 available at other locations ( find a store with stock)
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
9125
Manufacturer
Klein Tools
Manufacturer's Part Number
9125
Description
Tape Measure, 25' Single-Hook
Klein Tools Measuring Tapes Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot With A 16-Foot Reach. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Single Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644692673 / 00092644692673
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
3
All Stores
183
Resources
Images
 
 
9125 - Large Image
 
9125 - Small Image
 
9125 - Large Image
 
9125 - Large Image
 
9125 - Large Image
 
9125 - Large Image
 
9125 - Large Image
 
9125 - Large Image
 
9125 - Large Image
 
9125 - Video
Other Links
 
 
9125 - Other
 
9125 - Other
 
9125 - Other
 
9125 - Other
 
9125 - Other
 
9125 - Other
Attachments
 
 
9125 - Specification Sheet
360 Images
 
 
9125 - 360 Image
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
Plastic Case with Steel Blade
Material, Color, and Finish
Case Color
Black;Orange
Case Material
PC-ABS with TPR Overmolding
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.43" (8.7 cm)
Descriptions
Description
TAPE MEASURE, 25' SINGLE-HOOK
Extra Long Description
KLE 9125 25 Foot Non-Magnetic Tape
Features
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake.
Long Description
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake.
Product Type
25 Foot Non-Magnetic Tape Measure
Special Features
16-Foot Reach;Attachment Channel to Tether Tape Measure;Easy-to-read Bold Lines Every 1/8-Inch;Tough Blade
Additional Information
Belt Clip
Yes
Graduations
1/16''
Media
Yes
Overall Height
3.43" (8.7 cm)
Overall Width
2.35" (6 cm)
Tape Length
25' (7.6 m)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9125
GTIN
00092644692673
UPC
092644692673
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Closed Case, Double Sided Single Non-Magnetic Hook
Packaging
Weight
20.7
Weight per each
1.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Linear Measurment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 183

Location search:
These alternate items can be purchased instead of 9125.
Jump To:

Similar Items

Similar items are close alternatives to 9125, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat