86503 - Skribes Replacement Leads, Multi-Color, 10PC

Klein Tools

  • $8.11 (Each)
  • $8.11 (Each)

  • $48.66 (Per 6)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86503
Manufacturer
Klein Tools
Manufacturer's Part Number
86503
Description
Skribes Replacement Leads, Multi-Color, 10PC
Klein'S Skribes™ Multi-Color Replacement Lead Comes In A Convenient 10-Piece Set, With White, Yellow, Red, and Graphite Leads, All Stored In A Carrying Case. The 2.8 MM Leads Offer Enhanced Durability, Reducing Breakage For Longer-Lasting Performance. Compatible With The Mechanical Marking Tool (Cat. No. 86501), These Leads Are Perfect For Creating Vibrant, Visible Markings On Tough Jobsite Materials.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
60121518 - Graphite pencils
UPC/GTIN
092644865039 / 00092644865039
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Standard Packaging
$48.66 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
86503 - Large Image
 
86503 - Large Image
 
86503 - Large Image
 
86503 - Small Image
Attachments
 
 
86503 - Specification Sheet
Other Links
 
 
86503 - Other
 
86503 - Other
 
86503 - Other
 
86503 - Other
 
86503 - Other
 
86503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
White, Yellow, Red, Graphite
Dimensions and Weight
Overall Length
5.88" (14.9 cm)
Descriptions
Description
SKRIBES REPLACEMENT LEADS, MULTI-COLOR, 10PC
Extra Long Description
KLEIN 86503 Replacement Lead, Assor
Long Description
Klein's Skribes™ Multi-Color Replacement Lead comes in a convenient 10-Piece set, with white, yellow, red, and graphite leads, all stored in a carrying case. The 2.8 mm leads offer enhanced durability, reducing breakage for longer-lasting performance. Compatible with the Mechanical Marking Tool (Cat. No. 86501), these leads are perfect for creating vibrant, visible markings on tough jobsite materials.
Product Type
Replacement Lead, Assorted, 10 PK
Special Features
2.8 mm Thick Lead
Additional Information
Overall Height
0.25" (0.4 cm)
Overall Width
1.74" (3.2 cm)
Tip Size
2.8 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86503
GTIN
00092644865039
UPC
092644865039
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Part
Packaging
Weight
1.41 oz (40 g)
Weight per each
0.09
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Writing on OSB, Wood, Concrete, Metal, Various Jobsite Surfaces
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
4 View Store

A-L

Location Stock Available
Kansas City - North
1 View Store

* All prices subject to change.

Begin Live Chat